Buy more than* S$200* and get FREE SHIPPING

Mounted Point for Metal

Purpose
Rough processing
Maximum Using Revolving Speed (min-1)
47000
Coupling
P
Compatible Materials
General steel / casting / stainless steel
Bond
Resinoid
Abrasive Grain
A (black)
Outer Diameter (phi mm)
16
Shaft Length (mm)
38
Thickness (mm)
32
Grain Size
36
Shape
L
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MB-460 35084454 6.99 SGD
In stock
ADD TO CART

Related Products