Buy more than* S$200* and get FREE SHIPPING

Mounted Point for Metal

Purpose
Rough processing
Coupling
P
Compatible Materials
General steel / casting / stainless steel
Bond
Resinoid
Abrasive Grain
A (black)
Shaft Length (mm)
36
Grain Size
36
Shape
O
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Using Revolving Speed (min-1) Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm) Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13600 25x50x6x36 25 50 1PC 1 MB-744 35084567 8.20 SGD
In stock
25600 19x38x6x36 19 38 1PC 1 MB-582 35084506 6.54 SGD
In stock
ADD TO CART

Related Products