Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mounted Point for Metal

Purpose
General
Maximum Using Revolving Speed (min-1)
47000
Coupling
N
Compatible Materials
Alloy steel / tool steel / stainless steel
Bond
Vitrified
Abrasive Grain
PA
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
16x32x6x38
Outer Diameter (phi mm)
16
Shaft Length (mm)
38
Thickness (mm)
32
Grain Size
60
Shape
L
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-460 35084673 5.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products