Buy more than* S$200* and get FREE SHIPPING

Resealable Bag

4.20 (217)
Color
Transparent
Thickness (mm)
0.04
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Length between Top and Chuck(mm) Dimensions (Width x Below Zipper)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Length between Top and Chuck(mm) Dimensions (Width x Below Zipper)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- about 18 about 280 x about 400 1pack(100sheet) 1 4K 18832826 14.99 SGD
Shipped after 2018-01-22
- about 18 about 340 x about 480 1pack(100sheet) 1 4L 18832835 21.99 SGD
Shipped after 2018-01-22
About 70 (below zipper) x50 - - 1Pack(100Sheet) 1 4A 35084935 1.99 SGD
Shipped after 2018-01-22
about 85(below zipper)x60 - - 1Pack(100Sheet) 1 4B 35084944 1.99 SGD
Shipped after 2018-01-22
about 100 (below zipper)x70 - - 1Pack(100Sheet) 1 4C 35084953 1.99 SGD
Shipped after 2018-01-22
about 120 (under zipper)x85 - - 1Pack(100Sheet) 1 4D 35084962 2.99 SGD
Shipped after 2018-01-22
about 140 (below zipper)x100 - - 1Pack(100Sheet) 1 4E 35084971 3.99 SGD
Shipped after 2018-01-22
about 170(below zipper)x120 - - 1Pack(100Sheet) 1 4F 35084987 4.99 SGD
Shipped after 2018-01-22
about 200 (below zipper)x140 - - 1Pack(100Sheet) 1 4G 35084996 6.99 SGD
Shipped after 2018-01-22
about 240(below zipper)x170 - - 1Pack(100Sheet) 1 4H 35085005 8.99 SGD
Shipped after 2018-01-22
about 280 (below zipper)x200 - - 1Pack(100Sheet) 1 4I 35085014 9.99 SGD
Shipped after 2018-01-22
about 340 (below zipper)x240 - - 1Pack(100Sheet) 1 4J 35085023 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 124
4 star 44
3 star 27
2 star 13
1 star 9
Review Rating: 4.20
217 Customer Reviews
The reviews are automatic translation.
For explanation
5
From Japan
On 2018-01-07 11:52:56
It is very convenient and easy to use for explanation writing. Also, thank you. Thank you very much. (Ishima Shoji Co., Ltd.)
This review is about item#35085023.
Considerably diluted
3
From Japan
On 2017-12-28 00:18:50
0.04 mm is quite thin. If you are feeling a firm feeling bag, we recommend thicker one.
This review is about item#35084962.
various
5
From Japan
On 2017-12-15 05:49:39
240 x 340 It was quite possible to put moisture for a short time I think that there was hardly anything leaked.
This review is about item#35085023.
When storing small parts etc
4
From Japan
On 2017-11-23 19:59:36
When it arrived, I thought that it was a bit small, but it seems to be unusually easy to use size. It is handy for storing small parts etc.
This review is about item#35084944.
Sorting of small parts
5
From Japan
On 2017-11-22 15:32:08
Chucks can also be used repeatedly without problem by not cutting out. I also want to mention whether it can be used for putting food and freezing it or not.
This review is about item#35084971.
Subdivision such as screws
5
From Japan
On 2017-11-02 14:35:16
Although it is used to attach accessories such as screws to the product, there are also moderate thickness, it is convenient to open and close securely.
This review is about item#35084935.
When delivering the product
4
From Japan
On 2017-10-19 15:16:20
I am using it without any problem. It is also tangible in units of 100 sheets.
This review is about item#35084962.
Part sorting
5
From Japan
On 2017-10-07 15:26:06
I use it for sorting parts of accessories and storage of finished products, but it is cheap so I can sparely use it. For packing, I use crystal packs with an emphasis on appearance, but it is enough if I can see the contents for sorting. I used the famous manufacturer's thing right now, but there is no problem to use it like the same way in the same way. I want you to continue selling in the future.
This review is about item#35084935.
Repair maintenance of machine tools.
5
From Japan
On 2017-08-09 13:57:13
The price is also cheap, because the delivery date is short, it is handy, thank you always.
This review is about item#35085014.
Subdivision of bolt nut
5
From Japan
On 2017-08-08 09:44:38
Purchased at low price Chuck is also solid so it's okay to put a heavy bolt nut
This review is about item#35084962.

Related Products