Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Expiration Date Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Expiration Date Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Palladium   1PC 1 F204371 35085145 109.99 SGD
Shipped after 2018-04-23
- Stainless degreaser   1PC 1 F20438 35085075 47.99 SGD
Shipped after 2018-04-23
- 18K gold with thickness for   1PC 1 F20441 35085093 169.99 SGD
Shipped after 2018-04-23
- 14K Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F20432 35085127 119.99 SGD
Shipped after 2018-04-23
- Luna Pink Gold No.3 and (dark)   1PC 1 F20433S 35085215 119.99 SGD
Shipped after 2018-04-23
- Rhodium *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F20437 35085163 229.99 SGD
Shipped after 2018-04-27
- 12K Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F20424 35085154 119.99 SGD
Shipped after 2018-05-01
- Copper   1PC 1 F20426 35085172 55.99 SGD
Shipped after 2018-04-23
- Zinc *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F20434 35085111 56.99 SGD
Shipped after 2018-04-23
- Tin (tin)   1PC 1 F20435 35085084 59.99 SGD
Shipped after 2018-04-23
- 20K Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F204301 35085206 119.99 SGD
Shipped after 2018-04-27
- Silver with thickness for   1PC 1 F20442 35085136 93.99 SGD
Shipped after 2018-04-23
(Utility period) about 1 year 24K gold with thickness for   1PC 1 F20440 35085233 179.99 SGD
Shipped after 2018-04-23
(Utility period) about 1 year Chrome color   1PC 1 F20428 35085057 59.99 SGD
Shipped after 2018-04-23
(Utility period) about 1 year Nickel   1PC 1 F20427 35085181 55.99 SGD
Shipped after 2018-04-23
(Utility period) about 1 year 18K Gold   1PC 1 F20431 35085066 119.99 SGD
Shipped after 2018-04-23
(Utility period) About 1 year Black nickel   1PC 1 F20429 35085197 59.99 SGD
Shipped after 2018-04-23
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F204302 23246922 119.99 SGD
Shipped after 2018-05-01
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F20433L 23246938 119.99 SGD
Shipped after 2018-05-01
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F20433M 23246947 119.99 SGD
Shipped after 2018-05-01
- - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F20433 23246956 119.99 SGD
Shipped after 2018-04-23
(Utility period) About one year Dash   1PC 1 F20425 35085041 41.99 SGD
Shipped after 2018-04-23
(Utility period) About one year Silver   1PC 1 F20436 35085102 63.99 SGD
Shipped after 2018-04-23
(Utility period) About one year 24K gold   1PC 1 F20430 35085224 119.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Part of repainting of tinplate car
5
From Japan
On 2017-08-15 16:21:37
It is a plating operation after polishing newly after dropping rust and dirt.
This review is about item#35085181.
I used it for repairing the plating baldness of the bag
4
From Japan
On 2017-05-22 17:08:12
If you are a little price cheaply feel free to try out various colors and use it I think that it will be cheaper with multiple purchases.
This review is about item#35085066.
When plating
5
From Japan
On 2017-03-29 15:06:56
I will always purchase it. Shipment is also early, there are no defective products. I am indebted to you!
This review is about item#35085224.
For metal plating
5
From Japan
On 2016-03-15 16:43:57
I am satisfied because I have been using it for a while but I use it only a little so if there is something with less capacity.
This review is about item#35085041.
To the master of the mold
5
From Japan
On 2015-10-02 14:44:00
I am satisfied with being able to paint smoothly and beautifully. I hope the price is a little cheaper.
This review is about item#35085224.
Resurrection of toys
5
From Japan
On 2015-06-09 16:20:14
This time it is the second time, but now I can finish making it as soon as I thought.
This review is about item#35085102.
Repair of accessories for partial plating
5
From Japan
On 2014-03-03 13:42:34
It is very helpful to always respond quickly
This review is about item#35085041.

Related Products