Buy more than* S$200* and get FREE SHIPPING

VSF Single-Core PVC Cords

5.00 (2)
Insulation Resistance 20 degree C (M ohm-km)
5
Number of Cores
1
Overall Length (m)
200
...see all>
Product Options
ADD TO CART
Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
<PS> E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) Red   1Roll 1 VSF 0.75SQ 35085845 67.99 SGD
In stock
<PS> E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.75SQ 35085836 67.99 SGD
Shipped after 2018-01-24
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute 20deg C) Yellow   1Roll 1 VSF 2SQ 35086021 139.99 SGD
In stock
<PS> E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) Black   1Roll 1 VSF 0.75SQ 35085906 67.99 SGD
In stock
<PS>E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) White   1Roll 1 VSF 0.75SQ 35085915 67.99 SGD
In stock
- 0.5 20/0.18 36.7 2.5 1000 (V / 1 minute · 20 ℃) Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.5SQ 35085741 57.99 SGD
Shipped after 2018-01-25
- 0.5 20/0.18 36.7 2.5 1000 (V / 1 minute · 20 ℃) Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.5SQ 35085784 48.99 SGD
Shipped after 2018-01-25
- 0.5 20/0.18 36.7 2.5 1000 (V / 1 minute · 20 ℃) Orange *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.5SQ 35085766 57.99 SGD
Shipped after 2018-01-25
- 0.5 20/0.18 36.7 2.5 1000 (V / 1 minute · 20 ℃) Gray *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.5SQ 35085802 48.99 SGD
Shipped after 2018-01-24
<PS> E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) Gray *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.75SQ 35085897 67.99 SGD
Shipped after 2018-01-24
- 0.5 20/0.18 36.7 2.5 1000 (V / 1 minute · 20 ℃) Black   1Roll 1 VSF 0.5SQ 35085811 48.99 SGD
In stock
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Green   1Roll 1 VSF 1.25SQ 35085967 95.99 SGD
In stock
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute · 20 ℃) Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 2SQ 35086012 139.99 SGD
Shipped after 2018-01-24
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute · 20 ℃) White *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 2SQ 35086064 139.99 SGD
Shipped after 2018-01-24
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute · 20 ℃) Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 2SQ 35086037 149.99 SGD
Shipped after 2018-01-24
<PS> E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Black   1Roll 1 VSF 1.25SQ 35085994 95.99 SGD
In stock
<PS> E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Blue   1Roll 1 VSF 1.25SQ 35085976 95.99 SGD
In stock
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Red   1Roll 1 VSF 1.25SQ 35085933 95.99 SGD
In stock
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Orange   1Roll 1 VSF 1.25SQ 35085942 95.99 SGD
Shipped after 2018-01-25
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute · 20 ℃) Black *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 2SQ 35086055 149.99 SGD
Shipped after 2018-01-24
<PS> E 2 37/0.26 9.5 3.4 1000 (V / 1 minute · 20 ℃) Blue *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 2SQ 35086046 139.99 SGD
Shipped after 2018-01-24
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Yellow   1Roll 1 VSF 1.25SQ 35085951 95.99 SGD
In stock
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) White   1Roll 1 VSF 1.25SQ 35086003 95.99 SGD
In stock
<PS> E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 1.25SQ 35085924 95.99 SGD
Shipped after 2018-01-25
<PS>E 1.25 50/0.18 14.7 3.1 1000 (V / 1 minute · 20 ℃) Gray   1Roll 1 VSF 1.25SQ 35085985 95.99 SGD
Shipped after 2018-01-25
<PS> E 0.75 30/0.18 24.4 2.7 1000 (V / 1 minute · 20 ℃) Orange *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VSF 0.75SQ 35085854 73.99 SGD
Shipped after 2018-01-24
- 0.5 20/0.18 36.7 2.5 1000(V/1 minute/20deg C) red   1Roll 1 VSF 0.5SQ 35085757 48.99 SGD
In stock
- 0.5 20/0.18 36.7 2.5 1000(V/1 minute 20deg C) Yellow   1Roll 1 VSF 0.5SQ 35085775 48.99 SGD
In stock
- 0.5 20/0.18 36.7 2.5 1000(V/1 minute 20deg C) Blue   1Roll 1 VSF 0.5SQ 35085793 48.99 SGD
In stock
- 0.5 20/0.18 36.7 2.5 1000(V/1 minute 20deg C) White   1Roll 1 VSF 0.5SQ 35085827 48.99 SGD
In stock
<PS>E 0.75 30/0.18 24.4 2.7 1000(V/1 minute 20deg C) Yellow   1Roll 1 VSF 0.75SQ 35085863 67.99 SGD
In stock
<PS>E 0.75 30/0.18 24.4 2.7 1000(V/1 minute 20deg C) Green   1Roll 1 VSF 0.75SQ 35085872 67.99 SGD
In stock
<PS>E 0.75 30/0.18 24.4 2.7 1000(V/1 minute/20deg C) Blue   1Roll 1 VSF 0.75SQ 35085881 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-11 14:42:32
It was about this price, I wanted a reel-rolled object ....
This review is about item#35085811.
Control panel wiring
5
From Japan
On 2015-07-03 10:42:42
Is it difficult for the outer sheath of the wire to be soft and easy to work and deteriorate even in places with poor environmental conditions? I purchase it with a different color. Although drum winding is good if possible, price can be forgiven because it is cheap
This review is about item#35085845.

Related Products