Buy more than* S$200* and get FREE SHIPPING

Push Button Switch for Power

Ambient Temperature (Degree C)
-15 to + 40 (However, no condensation or freezing)
Number of Buttons
2
Button Text
ON (black), OFF (red)
Compatible Motor
Three phase 200/220V 3.7kW
Rated Current (A)
30
Mounting Position
Install it against vertical surface as follows. ON button up, OFF button down
Connection Terminals
M5
Materials (cover)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Tightening Torque (N ? m)
2.5 - 3.5
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
more than 100 at the insulation resistance tester of DC500V
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
JIS C8201-4-1 (electrical machinery type contactor and motor starter) Electric Appliance Safety Law
Compatible Electric Wire (mm2)
3.5
Material (case)
Sheet steel (ivory: 5Y7 / 1 color equivalence)
Withstand Voltage
AC2500V 1 minute
Structure
With fuse base
Approximate Weight (kg)
0.63
Outside Dimension (mm)
97x59x175
Number of Poles
3P (for three phases)
Shape
Exposed type
Specification
phi18.5 bushing attached
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSF 230B 3 35086082 47.29 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products