Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PVC Electrical Wires for KV Communications Equipment

4.58 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use in environments that require continuous bending and sliding like cableveyors, robot arms, etc.
Insulation Resistance (M ohm/km)
5
Number of Cores
1
Overall Length (m)
200
...see all>
Product Options
ADD TO CART
Conductor Nominal Cross Sectional Area (mm2) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Nominal Cross Sectional Area (mm2) Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Final Outer Diameter (mm) Withstand Voltage Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV 0.75SQ 35086283 51.99 SGD
Shipped after 2018-05-02
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) Black   1Roll 1 KV 1.25SQ 35086362 80.99 SGD
In stock
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) Blue   1Roll 1 KV 1.25SQ 35086353 80.99 SGD
In stock
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) Red *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV 1.25SQ 35086326 80.99 SGD
Shipped after 2018-05-02
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) White   1Roll 1 KV 1.25SQ 35086371 80.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000 (V / 1 minute-water) Yellow   1Roll 1 KV 0.3SQ 35086125 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000 (V / 1 minute-water) Gray   1Roll 1 KV 0.3SQ 35086152 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000 (V / 1 minute-water) Orange   1Roll 1 KV 0.3SQ 35086116 29.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000 (V / 1 minute-water) Yellow   1Roll 1 KV 0.5SQ 35086204 41.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000 (V / 1 minute-water) Brown   1Roll 1 KV 0.5SQ 35086186 41.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000 (V / 1 minute-water) White   1Roll 1 KV 0.5SQ 35086247 41.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000 (V / 1 minute-water) Green   1Roll 1 KV 0.5SQ 35086213 41.99 SGD
In stock
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) Yellow   1Roll 1 KV 0.75SQ 35086274 51.99 SGD
In stock
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) Green *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV 1.25SQ 35086344 86.99 SGD
Shipped after 2018-05-02
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) Brown *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 KV 0.75SQ 35086256 60.99 SGD
Shipped after 2018-05-02
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) White   1Roll 1 KV 0.75SQ 35086317 51.99 SGD
In stock
1.25 50/0.18 14.7 2.5 1000 (V / 1 minute-water) Yellow   1Roll 1 KV 1.25SQ 35086335 80.99 SGD
In stock
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) Black   1Roll 1 KV 0.75SQ 35086301 51.99 SGD
In stock
0.75 30/0.18 24.4 2 1000 (V / 1 minute-water) Red   1Roll 1 KV 0.75SQ 35086265 51.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute/inside of water) Brown   1Roll 1 KV 0.3SQ 35086091 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute under water) Red   1Roll 1 KV 0.3SQ 35086107 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute under water) Green   1Roll 1 KV 0.3SQ 35086134 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute under water) Blue   1Roll 1 KV 0.3SQ 35086143 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute under water) Black   1Roll 1 KV 0.3SQ 35086161 29.99 SGD
In stock
0.3 12/0.18 61.1 1.5 1000(V/1 minute under water) White   1Roll 1 KV 0.3SQ 35086177 29.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000(V/1 minute under water) Red   1Roll 1 KV 0.5SQ 35086195 41.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000(V/1 minute under water) Blue   1Roll 1 KV 0.5SQ 35086222 41.99 SGD
In stock
0.5 20/0.18 36.7 1.8 1000(V/1 minute under water) Black   1Roll 1 KV 0.5SQ 35086231 41.99 SGD
In stock
0.75 30/0.18 24.4 2 1000(V/1 minute/inside of water) Blue   1Roll 1 KV 0.75SQ 35086292 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Used as antenna element of mobile radio station
5
From Japan
On 2018-04-14 15:41:17
Satisfactory performance as moving dipole antenna Excellent in flexibility and easy to handle
This review is about item#35086222.
Control panel wiring
5
From Japan
On 2017-07-07 20:23:28
Although I have purchased it many times, it is excellent in stability and quality of cheapness and quality.
This review is about item#35086222.
Device wiring
5
From Japan
On 2017-06-11 21:00:17
I purchase various colors, but I can use it without any problem.
This review is about item#35086125.
Game machine manufacture
5
From Japan
On 2017-05-09 19:32:11
I always purchase it because it can offer it at a low price I would like you to increase the kind of color a bit more if it says strongly
This review is about item#35086091.
As an electric wire for antenna creation
5
From Japan
On 2017-01-20 20:11:32
It is soft and easy to use electric wire. The price is reasonable and complain.
This review is about item#35086143.
Used for control circuit
5
From Japan
On 2016-08-31 17:25:39
It is a product that I always use, so there is no problem.
This review is about item#35086274.
Wiring to LED bulb etc.
5
From Japan
On 2016-08-30 18:51:37
Copper wire is good for solder ride and work is easy. Good because the twisted thickness just passes through the holes in the board. Just copper has good heat conduction, so if you heat too much, vinyl at the edge will melt a bit. But since work can be done quickly, there is no problem.
This review is about item#35086177.
Electric wiring
4
From Japan
On 2016-07-29 18:59:17
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#35086143.
Element for antenna
5
From Japan
On 2015-12-08 16:45:48
I am using it in an environment requiring tension and tension, but there is also hardness that can withstand the need for coating, and it is saved because the price around the length is inexpensive.
This review is about item#35086161.
Electrical work
3
From Japan
On 2015-07-05 10:13:34
It is inexpensive to use for low voltage, low load electrical work. Volume 1 200m is a little long, so if you have a little short product, you can purchase multicolor
This review is about item#35086107.

Related Products