Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable Glove PE Thick Type Emboss

Processing
Outside emboss
Thickness (mm)
0.03
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Thickness (microm) AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (microm) AS ONE Part Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6-896-03 About 20.5 About 7.3 About 28.5 S 1Box(100Sheet) 1 S 09891515 14.99 SGD
In stock
Emboss / 35microm 6-896-02 About 23.5 About 8.3 About 28.5 M 1Box(100Sheet) 1 M 09891524 14.99 SGD
In stock
Emboss / 35microm 6-896-01 About 26 About 8.7 About 29 L 1Box(100Sheet) 1 L 09891533 14.99 SGD
In stock
ADD TO CART

Related Products