Buy more than* S$200* and get FREE SHIPPING

Welding Machine, Imax120

4.00 (4)
Rated Primary Input (kVA)
6.4
Rated Primary Current (A)
32
Rated Primary Voltage (V)
100/200 combination
Rating Usage (%)
35
Rated Seconary Current (A)
DC120(10 - 120)
Dimensions (Width x Length x Height ) (mm)
150x347x268
Rated Frequency (Hz)
50/60 combined
Weight (kg)
7
Accessories
(Cover plate, filter plate) instruction manual, warranty card adapter, rubber plug (ground 2P-15A-125V), with holder cord 3m, earth clip cord with 2m, hand shielding surfaces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SIM-120 35086877 709.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
welding
2
From Japan
On 2017-05-10 22:16:24
I used it under the same conditions as Red Go Arc 120. VVF 2.0 mm 100 V 20 A Red GO ARK 120 occasionally breakers fall but welding rods melt well up to 2 mm IMAX 120 melts 1.6 mm is good only for making holders etc. Good output is inferior.
For product
5
From Japan
On 2016-05-05 17:10:43
I am using 60 and purchase 120 and finish satisfaction degree is large.
This review is about item#35086877.
welding
4
From Japan
On 2014-03-31 16:49:45
I bought it with reference to the review. As for welding it is almost an amateur, so I thought something about it, but I am satisfied as I got used to going surprisingly better as I got used to it. The power supply is extended from about 100 V 20 A agricultural electric power with the F cable by about 10 m and the outlet is attached and used. The welding rod is 1.4 φ ~ 1.6 φ, and the pipe is now attached. If I say greedy, I felt that the secondary side cable is as easy to use as it is about 2 m longer. The attached welding surface is also good.
This review is about item#35086877.
welding
5
From Japan
On 2011-10-24 21:40:28
It is a beginner welding. I chose this for a welding machine to buy for the first time. It's not as difficult as it used to be used, but for beginners it's not easy, but I think that it's easy to use. 100V and 200V, convenient to use in either environment. I think that performance is too adequate for a do-it-yourself carpenter.
This review is about item#35086877.

Related Products