Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GIKEN Latch for Lever

4.00 (2)
Caution
Please consult experts and seek correction if latch bolt does not hang correctly due to frame deformation or door distortion etc.May cause damage if usage continues without correction.
Back Set
51mm
Compatible Products
HIGH LEVER SERIES, K LEVER SERIES
Material (Body)
Die casting
Application
For lever only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-7ST-51 35087184 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For replacing the lever latch
4
From Japan
On 2016-03-23 14:53:39
Because it was from other manufacturers, there was some difference in size, but it was able to be exchanged without problems.
This review is about item#35087184.
For replacing the lever latch
4
From Japan
On 2013-04-28 19:57:18
I am pleased that Kawaguchi genuine products can be purchased at the same price range as the home center's unmarked item.
This review is about item#35087184.

Related Products