Buy more than* S$200* and get FREE SHIPPING

GIKEN Latch for Lever

5.00 (2)
Caution
Please consult experts and seek correction if latch bolt does not hang correctly due to frame deformation or door distortion etc.May cause damage if usage continues without correction.
Back Set
50mm
Compatible Products
Home lever series, J lever series
Material (Body)
Die casting
Application
For lever only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-50 35087193 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Toilet door lever latch
5
From Japan
On 2013-11-26 17:57:56
Especially because it can be exchanged without using specialized tools (driver only), working efficiency is good.
This review is about item#35087193.
Repair of the toilet door
5
From Japan
On 2013-07-29 15:12:00
I could repair the door knob as it was. I could not purchase it elsewhere and I was saved because there was not even in the mass merchandiser. I would like to purchase if repair is necessary.
This review is about item#35087193.

Related Products