Buy more than* S$200* and get FREE SHIPPING

GIKEN Lever Knob Latch

5.00 (2)
Back Set
60mm
Compatible Products
Home series, high-speed series, home color series, home series lever
Material (Body)
Press
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-60 35087202 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the door at home
5
From Japan
On 2018-03-17 16:44:43
Although I am using several times, I am satisfied very quickly from order to arrival, from now on.
This review is about item#35087202.
Component replacement
5
From Japan
On 2014-07-21 12:02:12
Since the latch of the door of the home has broken, I replaced it with this product. You can check the dimensions on the net, so it is more convenient than buying at a home center.
This review is about item#35087202.

Related Products