Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Dimensions h2 (mm) Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Dimensions h2 (mm) Dimensions h1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 48 58 14 12 39 40 9 13 24 1PC 1 MCO 35086886 2.99 SGD
In stock
24 60 69 16 13 44 50 16 15.5 27 1PC 1 MCO 35086895 2.99 SGD
In stock
34 76 85 25 15 56 65 13 16.5 38 1PC 1 MCO 35086904 4.99 SGD
In stock
39 89 100 30 17 65 75 15 19 44 1PC 1 MCO 35086913 5.99 SGD
In stock
49 114 127 38 18 77 100 20 21 54 1PC 1 MCO 35086922 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Sandblast self made
5
From Japan
On 2017-06-22 15:23:52
I used it for my own sandblast direct pressure type work. Since the knob of this maker's item is small, it is good as it has a wide open surface.
This review is about item#35086913.
Welding rod storage
5
From Japan
On 2017-02-28 08:21:27
It is used for making a case to prevent the welding rod from getting wet though it is used outside the application. You can leave it behind the track with this.
This review is about item#35086913.
For cleaning irrigation water piping
5
From Japan
On 2014-04-21 15:19:54
Anyway low prices are appreciated. As a matter of course, we are using construction and use.
This review is about item#35086922.
Parts for intake of rainwater tank
5
From Japan
On 2013-04-23 16:32:36
Same as home center.
This review is about item#35086913.
For repair of drainage
4
From Japan
On 2013-02-22 13:24:07
Because it is not frequently used, purchase it here. I was saved because I could purchase it by subdivision.
This review is about item#35086913.
Air bleeding of home-made solar water heater
5
From Japan
On 2013-01-09 02:55:54
It withstands the pressure of the well pump and withstands even a high temperature of 60 degrees or more. I am worried about how durable it is because it is different from normal usage. I think that there is considerable durability if it is usual usage method because it is so good that it can be used for home made solar water heater. Depending on the idea, it is likely to be used in various ways.
This review is about item#35086886.

Related Products