Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Dimensions D (mm) Nominal Diameter Dimensions L (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions D (mm) Nominal Diameter Dimensions L (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 178 150 85.1 163.9 166.1 1PC 1 DVC 47851702 14.08 SGD
In stock
65 151 125 69.1 139.1 140.9 1PC 1 DVC 47851693 10.79 SGD
Shipped after 2017-01-27
115 233 200 121.5 214.6 217.4 1PC 1 DVC 47851711 26.08 SGD
In stock
22 54 40 24.2 47.5 48.5 1PC 1 DVC 35086931 1.06 SGD
In stock
25 67 50 27.2 59.5 60.5 1PC 1 DVC 35086947 1.28 SGD
In stock
35 83 65 37.5 75.4 76.6 1PC 1 DVC 35086956 3.17 SGD
In stock
40 97 75 43 88.3 89.6 1PC 1 DVC 35086965 3.86 SGD
In stock
50 124 100 53.5 113.2 114.8 1PC 1 DVC 35086974 7.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Drainage work
5
From Japan
On 2016-02-04 15:46:18
I guess a little low than home improvement.
This review is about item#35086947.
Use to pipe the end, use the cover of the pipe
5
From Japan
On 2015-02-13 18:17:39
Size may very easy to use and fit. It should be noted, still good and colors are various.
This review is about item#35086974.
It used to reduce the diameter of the pipe of the water supply equipment
5
From Japan
On 2014-05-23 20:37:00
There was a sufficient accuracy and strength to achieve the feeling of use and purpose. After I hope if there is durable because it is the place to be exposed to the sun, but.
This review is about item#47851702.
Harmful birds and beasts extermination (it uses to trap the deer)
5
From Japan
On 2014-04-17 20:31:17
One 300 yen from the local hardware store the price is cheap! Quality is very helpful because it does not change at all
This review is about item#35086974.
Speaker of the speaker box will use the member to be fixed.
5
From Japan
On 2013-05-16 17:37:59
And processing the speaker mounting hole with a diameter of 70mm position freely cone, etc., different purpose, but I get a very good sound.
This review is about item#35086974.
Used to end at the time of the case creation using PVC pipe
3
From Japan
On 2013-01-17 15:13:33
Compared to other products, the surface center of deburring is I think sloppy. In addition, compared to other products, it is the relief of the surface (company name, product name, size) is large. Our purpose is the difference with the original intended use, will more and more work because the relief part is cut. That said, the price is future use because there is attractive in its own way is where the worry. The feeling of use, there was no particular problem.
This review is about item#35086947.
Lid of the steel pipe
5
From Japan
On 2012-11-07 13:16:09
Just was a good size.
This review is about item#35086974.
The lid portion of the sealed container and the bottom
5
From Japan
On 2012-07-16 22:07:20
Originally, but a piping supplies were purchased in order to create a welding rod storage (simplified). As the bottom in VU tube, the adhesive applied to fixed, the lid is removable without adhesive, is ready to serve simple storage cylinder. Products, strength there may be adhesive, it is a nice touch also airtight. Reliability seems to be high. However, since it is not used for the piping material, it can not be evaluated as a piping material.
This review is about item#35086965.
Rainwater Construction
5
From Japan
On 2012-06-28 13:56:00
Goods are aligned, it may not bother to go to the realistic shop
This review is about item#35086947.

Related Products