Buy more than* S$200* and get FREE SHIPPING

Digital Calipers

4.20 (15)
Purpose
For measuring dimensions of material - outer and inner diameters, level difference, and depth.
Minimum Scale (mm)
0.01
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Character Height (mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Body Weight (g) Dimensions A (mm) Measuring Range (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Height (mm) Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Body Weight (g) Dimensions A (mm) Measuring Range (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 +/-0.03 10 60 30 88 167 0 - 100 Clear type hard case 1PC 1 BLD-100 35087062 -
Discontinued
[x]
12 +/-0.03 15 76 40 140 235 0 - 150 Clear type hard case 1PC 1 BLD-150 35087071 -
Discontinued
[x]
12 +/-0.03 17 90 50 170 294 0 - 200 Clear type hard case 1PC 1 BLD-200 35087087 -
Discontinued
[x]
12 +/-0.04 20 100 60 274 400 0 - 300 Black type hard case 1PC 1 BLD-300 35087096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Used when manufacturing precision parts.
5
From Japan
On 2016-09-30 19:09:23
As a hobby, we cut metals (stainless steel etc.) to make watch parts and audio parts, and we are using it for detailed work while measuring dimensions. Because it can measure precisely, it is brought at the time of detailed work.
This review is about item#10085652.
Part measurement
5
From Japan
On 2013-05-23 14:25:45
It is far superior to the monotalous product that I had purchased to date. Very accurate. Monotaro is cheap, but there are troubles often. As expected it is made by Niigata Seiki. It can be used accurately. A monolith caliper can be broken, it can only be used in places where accuracy is bad.
Dimension measurement of machined products etc.
3
From Japan
On 2013-02-01 17:13:14
We will carry out proofreading in the future and register it as an official measuring instrument in the company and plan to utilize it. I think that the balance of price, performance is taken. Owner's manual is difficult to store in the attached plastic case. Why should I improve the case so that it can be stored easily?
This review is about item#35087071.
Rough size measurements
5
From Japan
On 2012-10-19 20:10:24
It has been 9 months since purchasing, but it can be used without problems. Previously, I used expensive items, but I tried to purchase it because I do not need so much precision when considering the usage environment. (It is good to use micrometer if you measure exactly ...) I think balance of price and accuracy is good. The batteries that come first can not be used with things like extras. Since it is written to replace the new battery (SR44) in the manual, we recommend that you purchase reliable manufacturer's batteries together.
This review is about item#35087087.
Creating extruded lot bars
1
From Japan
On 2012-09-20 20:27:58
Although it is natural to think about the price, it is a caliper with a minimum dimension of about 0.1 mm. There is an error of 0.02 to 0.03 in the display, (not the mechanical play but the display is different at the time of measurement) Of course the minimum error is ± 4/100, so it is within the standard. By the way, this company 's mechanical caliper caliper is accurate, it is not too bad compared to a certain famous manufacturer.
This review is about item#35087096.
Measurement of workpiece on desktop lathe
5
From Japan
On 2012-08-04 13:54:56
The price was inexpensive so I was concerned about accuracy, but the things I bought did not have any problems. I checked the review before purchasing and ordered, but I did not feel dissatisfaction as written by a person with a low rating. If you do not demand high precision, I think that it is a bargain item.
This review is about item#35087062.
Various measurements
5
From Japan
On 2012-07-26 15:11:18
I think that this product can be fully satisfactory if this price at this price. If you are interested in hobbies, you can be satisfied.
This review is about item#35087062.
Thickness 0.00 measurement
5
From Japan
On 2012-04-11 22:55:24
I think cost performance is sufficient. I wonder if I complain about this price at a price is a little cruel, if I worry it should use something more than 10,000 yen. Although I think that it is better not to buy if imagining the highest grade, since it is sufficiently usable and can be used without problems, is it best to be in this class? What do you think?
This review is about item#35087062.
Various measurements
2
From Japan
On 2012-03-27 23:22:55
It is about the state at the time of goods arrival. · The bottom side of the product case is paper and the top side is packaging with plastic. This paper part was damaged. → Since it has nothing to do with a caliper, I just thought that handling was unusual. · When you take out a caliper, there is something that seems to be a dirty wound as well. - The seal with the product name is stuck on the lower part of the display part, but there is a scratch that rubs. Although it is not a high product, it is disappointing because it is not a cheap item.
This review is about item#35087062.
Mechanical repair
5
From Japan
On 2012-03-07 22:40:37
I think whether the accuracy and the feeling of use for the price are sufficiently passing points. When asking for a level higher than this it seems that there is no choice but to buy things from some world-famous first-class makers.

Related Products