Buy more than* S$200* and get FREE SHIPPING

Step Ladder CCA

4.75 (8)
Catch-Phrase
Alumite processing provides lightness and lasting beauty.
Installation Dimensions (Width W x Depth D)(mm)
440x480
Top Plate Height H (mm)
560
Top Plate Size (mm)
252x160
Working Load (kg)
100
Weight (kg)
1.7
Material
Aluminum
Specification
Alumite processing, folding type
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 CCA-60 35087044 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Car wash operation and the like
5
From Japan
On 2013-09-03 14:47:04
It is using the car wash of light tall wagon such as the Wagon R. Since the delicately was not out of reach in the center of the roof, it was purchased. I think that small is in the springboard, but the car wash is excellent size. Because the reliable manufacturers, I think that it can be used with confidence.
This review is about item#35087044.
photography
5
From Japan
On 2013-08-22 20:40:07
Because it is firmly lightly, it has been active in the field.
This review is about item#35087044.
Flower thinning work of pear
4
From Japan
On 2013-05-05 01:21:53
Easy to carry because the weight is light Good because the top plate is wide, but the slide does not have enough non-slip. Devoted in the soil due to the narrow bottom of the foot. that's all
This review is about item#35087044.
For aerial
5
From Japan
On 2013-05-03 14:03:24
Lightly because it is aluminum, it is easy move. It safe to use because it is firmly fixed.
This review is about item#35087044.
Car wash, etc.
4
From Japan
On 2013-02-08 14:39:41
But is high amount of money than the home improvement of the sale, Since the product has been firm, it can be used safely.
This review is about item#35087053.
Or become a stepladder, is a lot or become workbench.
5
From Japan
On 2012-07-04 18:29:46
Just good height if the second leg set workbench. Also the highest in the stand of the paint. It can be used for a variety of applications.
This review is about item#35087053.
car wash
5
From Japan
On 2011-10-28 10:27:12
Indeed is the word of the name brands.
This review is about item#35087053.
Liquidation
5
From Japan
On 2011-07-16 09:46:40
Cheap and best
This review is about item#35087053.

Related Products