Buy more than* S$200* and get FREE SHIPPING

Waterproof Type Crimping Sleeve

4.29 (21)
Shrinking Temperature End (Degree C)
150
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Electric AWG Wire Conjugation Range (#) Dimensions L (mm) Operating Temperature Range (deg C) Color RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension d2(phi mm) Electric AWG Wire Conjugation Range (#) Dimensions L (mm) Operating Temperature Range (deg C) Color RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5-2.5 2.3 16-14 36.0 -40-+105 Blue transparent - 1pack(100pc) 1 SBT1.5-2.5-B 06678997 40.51 SGD
Shipped after 2017-11-24
4-6 3.4 12-10 41.0 -40-+105 - - 1pack(100pc) 1 SBT4-6-Y 06679006 53.72 SGD
Shipped after 2017-11-24
0.2-0.5 1.3 26-22 28.9 - 10 - +105 Transparent Correspondence 1Pack(100PC) 1 SBT0.2-05 35087141 27.73 SGD
Shipped after 2017-11-24
0.5-1.5 1.7 22-16 36.0 - 10 - +105 Transparent red Correspondence 1Pack(100PC) 1 SBT05-15 35087157 36.63 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 4
1 star 0
Review Rating: 4.29
21 Customer Reviews
The reviews are automatic translation.
Signboard lighting
4
From Japan
On 2016-07-12 17:18:54
Working efficiency improved considerably with easy-to-use items.
Automotive electronics
5
From Japan
On 2015-07-31 17:54:38
Absolutely! Is good
This review is about item#35087141.
Power lines of cars, heavy equipment, tractors, etc.
5
From Japan
On 2015-06-17 01:30:56
I am satisfied with the use but if there are other 30 selling etc, I would like to arrange other types, so please do come by all means
This review is about item#06678997.
Joint of outdoor speaker wiring (inside the pool box)
2
From Japan
On 2015-05-26 17:12:52
Although it was connection in the pool box, I tried to use waterproof crimping just in case and purchased it. Crimping itself was not a problem, but it did not shrink easily thought to shrink by adding heat.
This review is about item#06678997.
For binding with track marker wiring etc.
5
From Japan
On 2015-05-12 14:59:59
It can be used without problems. It is convenient because you can work earlier. I think that the price is also cheap.
This review is about item#35087157.
Wiring repair etc.
2
From Japan
On 2015-03-19 02:11:31
Clothes' shrinkage temperature of sleeve is too high, clothing of wiring seems to shrink. There is a possibility that adverse influences may be generated in the surroundings in a narrow place, which is difficult to use.
This review is about item#35087157.
For the creation of extension cord of electric system wiring of minicar (four-wheelers)
5
From Japan
On 2014-09-11 13:09:54
I appreciate very good products.
This review is about item#35087157.
Hot water supply equipment equipment (boiler, Eco Cute, Ene farm, etc.) After-sales service
2
From Japan
On 2014-08-15 15:42:02
As I was using for the first time, I am exploring the best heat shrinkage temperature, but it takes time to reach 120 ~ 140 ℃ feeling, it is good not to strain the lead wire, but the previous use item is There is an impression that shrinkage reaction was early.
This review is about item#35087157.
For marine related electrical equipment wiring work
5
From Japan
On 2014-07-10 13:19:40
It is repeat purchase. For outdoor use only this.
This review is about item#35087157.
Wiring extension when equipment modification
2
From Japan
On 2014-03-05 09:08:37
I bought it because wire extension was absolutely necessary, but because the wall thickness of the sleeve was too thin, I could manage somehow by adjusting the die of the crimping tool because I could not properly crimp it with a normal tool.
This review is about item#35087141.

Related Products