Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Control Relay

5.00 (1)
Rated Current (A)
5
Impact Resistance (Malfunction)
200m/s2
Compatible Socket
TP511,TP11B,TP11R2,TP511X2
Number of Pins
11
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
21.0x27.8x40.6
Rated Insulation Voltage (V)
250
Contacts
3c
Cycle(Hz)
50/60
Number of Poles
3
...see all>
Product Options
ADD TO CART
Functions Form Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functions Form Coil Rated Voltage(V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- HH53P-L AC100 1pc 1 HH53P-L AC100V 35088742 20.99 SGD
Shipped after 2018-06-29
- HH53P-L AC200 1pc 1 HH53P-L AC200V 35088751 17.99 SGD
Shipped after 2018-06-29
- HH53P AC100 1pc 1 HH53P AC100V 35088724 11.99 SGD
In stock
- HH53P AC200 1pc 1 HH53P AC200V 35088733 13.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For control relay failure, stock for replacement!
5
From Japan
On 2014-01-30 19:02:30
Packaging, shipping, perfect, price, best! I will always count on you!
This review is about item#35088733.

Related Products