Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sansyo Mark Burette with Glass Cock

JIS Class
JR-2
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Body Size (phi mm) Scale Tolerance(mL) 1 Scale (mL) Color Overall Length (mm) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Size (phi mm) Scale Tolerance(mL) 1 Scale (mL) Color Overall Length (mm) Cylinder Diameter x Height (phi mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 Yes +/-0.02 0.05 Blue vein 590 - - 1PC 1 74-0782 35088103 129.99 SGD
Shipped after 2018-06-29
9 Yes +/-0.02 0.05 White 590 - - 1PC 1 74-0772 35088042 109.99 SGD
Shipped after 2018-06-28
- Yes +/-0.05 0.1 White 860 - 50 1PC 1 74-0774 35088067 129.99 SGD
Shipped after 2018-06-28
- Yes +/-0.03 0.1 Brown 640 - 25 1PC 1 74-0778 35088085 159.99 SGD
Shipped after 2018-06-28
9 Yes +/-0.02 0.05 Brown 590 - - 1PC 1 74-0777 35088076 139.99 SGD
Shipped after 2018-06-28
- Yes +/-0.03 0.1 Blue vein 640 - 25 1PC 1 74-0783 35088112 139.99 SGD
Shipped after 2018-06-28
- Yes +/-0.05 0.1 Blue vein 860 - 50 1PC 1 74-0784 35088121 159.99 SGD
Shipped after 2018-06-29
- Yes +/-0.05 0.1 Brown 860 - 50 1PC 1 74-0779 35088094 169.99 SGD
Shipped after 2018-06-28
- Available +/-0.03 0.1 White 640 12x640 25 1PC 1 74-0773 35088051 119.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products