Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chebi Otto Buff

5.00 (1)
Material
Urethane foam
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
50
Thickness (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 No.7M 35089914 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Coating final finish
5
From Japan
On 2014-07-24 17:25:46
Ideal for finishing treatment with soft urethane, the Velcro tape part was also rigid and workability was good.
This review is about item#35089914.

Related Products