Buy more than* S$200* and get FREE SHIPPING

Metal Fitting for Hanging Bolt, Main Body

Purpose
Fitting for removing hanging bolts from shape steel
Hanging Bolt Diameter
W3/8
Material and Processing
Colored chromate plated finish
Allowable Dead Load
100 - 150kg
Compatible Flange Thickness (mm)
1 - 25
Type
Fixed type
TRUSCO Part Number
284-0995
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10257-0012 35089101 4.99 SGD
In stock
ADD TO CART

Related Products