Buy more than* S$200* and get FREE SHIPPING

Metal Fitting for Hanging Bolt, S Shaped

4.50 (2)
Purpose
Fitting for removing hanging bolts from shape steel. For light items.
Hanging Bolt Diameter
W3/8
Material and Processing
Colored chromate plated finishing
Allowable Dead Load
70kg
Compatible Flange Thickness (mm)
1 - 15
Type
Fixed type
TRUSCO Part Number
284-1011
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10258-0010 35089126 2.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To fix various things in the factory
5
From Japan
On 2017-09-14 21:15:46
Fixed to the light gauge in the factory and used. I am pleased to have you taught by the air piping company and use it. I think that it can be used for various applications such as hanging shelves and hooks other than original use. Although it is easy to install, when you tighten the M8 screw at the time of fixing, it will float from the overlapping surface so welding the mating surface with self-responsibility. Even if it floats, I think that there is no problem if you tighten it with a scroll bolt from the bolt hole, but when you use without using bolts, you can clamp very strongly when welding.
This review is about item#35089126.
For fastening the hanger bolt of the simple ceiling
4
From Japan
On 2014-08-19 06:13:11
It is inexpensive, has some degree of rigidity, and is easy to use. Since it uses about 100 pieces at one site, it is inexpensive, easy installation is essential condition.
This review is about item#35089126.

Related Products