Buy more than* S$200* and get FREE SHIPPING

Hanging Bolt Bracket

Caution
This item is made of stainless steel so please be careful of bimetallic contact corrosion.
Purpose
Fitting for removing hanging bolts from shape steel
Hanging Bolt Diameter
W3/8
Material and Processing
SUS304
Allowable Dead Load
100 to 150kg
Compatible Flange Thickness (mm)
41664
Type
Fixed Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10261-0015 35089153 14.81 SGD
In stock
ADD TO CART

Related Products