Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Fitting for Hanging Bolt, S Shaped

3.00 (1)
Caution
This item is made of stainless steel so please be careful of bimetallic contact corrosion.
Purpose
Fitting for removing hanging bolts from shape steel. For light items.
Hanging Bolt Diameter
W3/8
Material and Processing
SUS304
Allowable Dead Load
70 - 100kg
Compatible Flange Thickness (mm)
1 - 15
Type
Fixed type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10262-0012 35089162 11.25 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Product mounting on H steel
3
From Japan
On 2016-10-29 19:08:02
When tightening, when tightening too much, two overlapping parts will be distorted and it will be likely to leave, but even if you tighten the tightening adjustment even if it is careful, since there is not much size, I think that I will place an order if there is a similar case next time.
This review is about item#35089162.

Related Products