Buy more than* S$200* and get FREE SHIPPING

Joint Tape for Cerarl

5.00 (3)
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
10
Tape Width (mm)
20
Specification
[Standard of construction] M METHODS: 1 Book/ 3 X 8 SIZE SHEET On tile system: 1 volume/3x8 size 3.5 sheets (ZK-5A dual use)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ZK-31 35089415 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Kitchen panel construction
5
From Japan
On 2018-01-14 14:44:54
Although it is easy to use, it seems that it can be temporarily stopped really in this way, it is probably already proven properly. It is cheaper than other stores.
This review is about item#35089415.
I use it for kitchen panel construction
5
From Japan
On 2015-05-07 20:21:53
It's easy to use because it has good adhesion and peeling paper
This review is about item#35089415.
To stretch the system kitchen panel
5
From Japan
On 2011-05-12 10:34:51
Adhesion is very strong, since the side wall of the sink of the system kitchen is easy to become dirty, it stuck with this tape alone, but it's okay at all,
This review is about item#35089415.

Related Products