Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Tubing

Purpose
Terminal insulation of various harness. Insulation of the lead wire insulation of bus bars, motor, transformer. Insulation of various sensors. Terminal insulation of various heater. Insulation power and communication cable.
Rated Temperature (Degree c)
200
UL Standards
E49996
Ratio
About 2: 1
Shrinking Ratio (%)
About 50 (radial)
Shrinkage Temperature
(Start) 80 deg C (complete) 250 deg C
Tensile Strength (MPa)
6
Incombustibility
UL224 VW-1
Insulation Breakdown Voltage (kV)
25
Elongation (%)
350
Rated Voltage (V)
600
Operating Temperature Range (deg C)
-50 to 200
Length (m)
1
Color
Gray
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-   1Pack(20PC) 1 ST-30DG-UL 35089975 409.99 SGD
Shipped after 2018-01-26
-   1Pack(20PC) 1 ST-40DG-UL 35089984 499.99 SGD
In stock
-   1Pack(25PC) 1 ST-10DG-UL 35089932 359.99 SGD
Shipped after 2018-01-26
-   1Pack(20PC) 1 ST-15DG-UL 35089941 299.99 SGD
Shipped after 2018-01-26
-   1Pack(20PC) 1 ST-20DG-UL 35089957 359.99 SGD
Shipped after 2018-01-26
1.2-1.8 (heating after shrinkage) *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 ST-80DG-UL 35090002 449.99 SGD
Shipped after 2018-01-26
0.8 to 1.2 (heating after shrinkage)   1Pack(20PC) 1 ST-25DG-UL 35089966 389.99 SGD
Shipped after 2018-01-26
1.2-1.8 (heating after shrinkage)   1Pack(10PC) 1 ST-55DG-UL 35089993 299.99 SGD
Shipped after 2018-01-26
-   1Pack(25PC) 1 ST-8DG-UL 35089923 359.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products