Buy more than* S$200* and get FREE SHIPPING

Ball Valve, Standard Bore

4.15 (20)
Class
600
Material (packing)
Teflon
Material (body)
Brass
Material (stem)
Brass
Material (O-Rings)
NBR
Caliber Type
Standard bore
Material (ball)
Brass
Shape
Screw type
...see all
Product Options
ADD TO CART
Dimensions L (mm) Bore Diameter D (mm) Nominal Diameter (A) Dimensions A (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Bore Diameter D (mm) Nominal Diameter (A) Dimensions A (mm) Maximum Working Pressure (MPa) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 8 8 42 4.12 (room temperature water, oil, gas) 1/4 24 1PC 1 - 35090072 11.10 SGD
In stock
46 10 10 85 4.12 (room temperature water, oil, gas) 3/8 35 1PC 1 - 35090081 13.52 SGD
In stock
49 10 15 85 4.12 (Room-temperature water, oil, gas) 1/2 35 1PC 1 - 35090097 14.51 SGD
In stock
56 15 20 85 4.12 (room temperature water, oil, gas) 3/4 39 1PC 1 - 35090106 17.49 SGD
In stock
68 19 25 110 4.12 (room temperature water, oil, gas) 1 50 1PC 1 - 35090115 20.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.15
20 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-24 16:31:32
Movement at the time of opening and closing is very light. Confidentiality also is not far problem.
This review is about item#35090097.
Used to the water outlet of 500 liters water tank of the vegetable garden
2
From Japan
On 2016-05-11 19:57:12
Most of this year in January of the same goods purchased last year, frozen in cold weather in Fukuoka Prefecture, was cracked in the lateral 1cm to the side. We would like to improve the strength.
This review is about item#35090115.
For Inspection Jigs
5
From Japan
On 2016-05-05 15:00:01
The movement of the valve is also smooth.
This review is about item#35090081.
Opening and closing of the aqueous solution
5
From Japan
On 2016-01-11 14:40:52
Because prices are cheap in had been using the leading manufacturer goods until now consumables But for the first time durability was purchased do not know yet so far I think that there is no problem Since the handle portion there is only yellow when there is a variation of the future color even in places where more than one cock is mixed I think that good if you can use, and not make a mistake
This review is about item#35090097.
Use the hose connection of the pump
5
From Japan
On 2015-12-04 14:52:38
Although commodity was as expected, it took the time in the "conclusion dispatch".
This review is about item#35090115.
Use hot water boilers and electric water heater connection.
5
From Japan
On 2013-06-17 13:07:26
Are you satisfied with the price and quality both. The Mr. Monotaro has always taken care of. I want to also continue to a long-term relationship in the future.
This review is about item#35090106.
Use in irrigation equipment in horticulture for the House.
5
From Japan
On 2013-06-16 21:21:41
Light and movement at the time of opening and closing is the smooth movement. Confidentiality also seems to be good for now.
This review is about item#35090097.
The opening and closing of the cleaning hose
4
From Japan
On 2012-11-21 15:13:46
Handle is slightly smaller. cheap.
This review is about item#35090106.
Air piping
5
From Japan
On 2012-10-01 10:10:57
Handle is easy to understand in yellow, it is also popular in the safe and our customers. Price is different if large number of goods. I product is good.
This review is about item#35090072.
For back wave at the time of welding, the opening and closing of the nitrogen of the hose
5
From Japan
On 2012-07-27 09:48:20
enough
This review is about item#35090072.

Related Products