Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rod Diameter (phi mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rod Diameter (phi mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 400   1box(20kg) 1 LB-52U 29887682 249.99 SGD
Shipped after 2018-01-31
2.6 350 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 LB-52U 62976086 79.99 SGD
Shipped after 2018-01-31
3.2 400   1box(5kg) 1 LB-52U 62976095 68.99 SGD
In stock
2.6 350 *[No return] You cannot return this product. For details, see FAQ. 1box(20kg) 1 LB-52U 35104982 309.99 SGD
Shipped after 2018-01-31
4 400 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 LB-52U 62976104 60.99 SGD
Shipped after 2018-01-31
4 400   1box(20kg) 1 LB-52U 35105007 259.99 SGD
Shipped after 2018-01-31
3.2 400   1box(20kg) 1 LB-52U 35104991 289.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase for welding exam
5
From Japan
On 2014-03-22 18:10:11
In order to take the JIS Welding Examination Exam, I purchased it for practice and production. I used it with N-2V. In the first layer backwave welding, there is only a stainless steel stick, and the stability of the arc at low current is outstanding and the bead shape also comes out beautifully. Also in the final finishing layer it is harder to undercut compared to LB - 47 etc, and bead appearance is glossy and finished beautifully It is recommended welding rod. Also, because the rod length is 400 mm with a 3.2 mm rod, it is a good place to weld with less margin, because welding can be done less.
This review is about item#35104991.

Related Products