Buy more than* S$200* and get FREE SHIPPING

Residential Distribution Board, Home B Type

5.00 (3)
Caution
Terminals on master terminal board can be used for both direct mounting on wires and crimp terminals. Breaker terminal cover is not included.
Breaker Mounting Number
2P2E HB/0
Material
Plastic
...see all>
Product Options
ADD TO CART
100V - 200V Swichable Total Circuit Number Number of Circuit Width (mm) Length (mm) Depth (mm) Attachment Specification Circuit Space Main Capacity (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100V - 200V Swichable Total Circuit Number Number of Circuit Width (mm) Length (mm) Depth (mm) Attachment Specification Circuit Space Main Capacity (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 4 310 150 60 Exposure AA / C, No master 2 None 1PC 1 BQ85142WK 35090553 81.99 SGD
In stock
0 2 104 120 49.7 Exposure C, No core 0 None 1PC 1 BQ8212WK 35090535 34.99 SGD
In stock
1 4 240 150 60 Exposure AA / C, No core 0 None 1PC 1 BQ8514WK 35090562 69.99 SGD
In stock
2 5 310 150 60 Exposure AA / C, No core 1 None 1PC 1 BQ85151WK 35090571 88.99 SGD
Shipped after 2018-01-29
2 6 310 150 60 Exposed AA / C, No master 0 Nothing 1PC 1 BQ8516WK 35090587 99.99 SGD
In stock
1 3 240 150 60 Exposed AA / C, No master 1 Nothing 1PC 1 BQ85131WK 35090544 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To the branch of the distribution board
5
From Japan
On 2017-08-08 17:47:19
It was inexpensive, but the making was solid and it was a good product.
This review is about item#35090535.
Expansion of circuit breaker
5
From Japan
On 2017-01-31 21:13:02
It is small and very easy to construct. It is necessary to pay attention because wiring is only at the top.
This review is about item#35090535.
Distribution branch
5
From Japan
On 2015-10-29 16:19:05
It was easy to install and I was satisfied.
This review is about item#35090535.

Related Products