Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Operating Voltage Connector Electric Lamp (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Operating Voltage Connector Electric Lamp (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - *[No return] You cannot return this product. For details, see FAQ. 1Set(2PC) 1 LSB-2PN02 60222714 22.92 SGD
Shipped after 2017-06-01
AC/DC24V BA9S/13 1(30V)   1PC 1 LS-3 35090885 1.97 SGD
In stock
AC/DC6V BA9S/13 1(6.3V)   1PC 1 LS-6 35121633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Motorcycle Light
4
From Japan
On 2017-01-20 15:30:59
Purchased for bike light, yet not No's Monotarou in use will be saved because the assortment is abundant.
This review is about item#35121633.
Replacement of light switchboard
5
From Japan
On 2017-01-13 23:54:30
Such rare thing, but is often the amount is increased, it will be saved since it purchased cheaply. Quality is no problem.
This review is about item#35121633.
At the time of maintenance of the machine
5
From Japan
On 2016-11-16 15:43:47
In recent years, we thought the hard goods available in the LED of, We have an immediate correspondence We thank.
This review is about item#35121633.
Used to enter the lamp of the power of the machine
5
From Japan
On 2016-10-17 17:54:39
It is the previous lamps and the equivalent, but I should Torikaere early.
This review is about item#35090885.
Exchange
5
From Japan
On 2016-10-04 20:10:14
Fast and it was good. Also thank you.
This review is about item#35121633.
Pilot lamp
5
From Japan
On 2016-09-29 23:54:11
The ball out exchange of the pilot lamp. Find and quite, will continue selling ask because not sold.
This review is about item#35121633.
Operation panel of the pilot lamp
5
From Japan
On 2016-03-01 21:38:02
Usually feel
This review is about item#35090885.
For confirmation of turning on and off of the power supply of the machine
5
From Japan
On 2015-12-21 14:51:59
Because it was goods that are not close to the retailers, it was very helpful and can be sent immediately.
This review is about item#35121633.
Used in the machine of the indicator light bulb
5
From Japan
On 2015-10-26 18:54:04
Also it can be used without a problem anymore.
This review is about item#35121633.
Use our repair
5
From Japan
On 2015-08-28 16:37:16
Because it is not intended to be heavy use, was very helpful can be ordered from any one. "
This review is about item#35121633.

Related Products