Buy more than* S$200* and get FREE SHIPPING

Fixed Terminal-Block Ts-625 Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recommended Screw Tightening Torque (N m [kgf / cm])
1.4 - 1.8
Rated Current (A)
30
Insulation Resistance (Mohm)
Interactions between mutual charging and charging ground plug: DC500 MV over 500
Operating Humidity Range
45%-85%RH (not in cases of freezing or condensation)
Conformity Standard
NECA4201 Terminal block
Compatible Electric Wire (mm2)
5.5
Terminal Screws
M4x8 self rise type
Pitch between Terminals (mm)
12.5
Rated Insulation Voltage (V)
660
Withstand Voltage
Interactions between mutual charging and charging ground plug: AC 2000V 1 minute with no abnormalities (TS-171: AC2500V 1 minute no abnormalities)
Operating Temperature Range (deg C)
-10 - 50
Material
Isolation stand: Denatured PPE resin (Black) Terminal screw: Carbon Steel (Zinc plating, chromate disposal) terminal metal fixtures: Brass Terminal cober: Chloride plastic board (transparent)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
44 34 2P 23 1PC 1 TS-625 2P 08562766 1.99 SGD
In stock
56.5 46.5 3P 32 1PC 1 TS-625 3P 08562775 2.99 SGD
In stock
69 59 4P 41 1PC 1 TS-625 4P 08562784 2.99 SGD
In stock
94 84 6P 59 1PC 1 TS-625 6P 08562793 4.99 SGD
In stock
119 109 8P 77 1PC 1 TS-625 8P 08562802 5.99 SGD
In stock
144 134 10P 95 1PC 1 TS-625 10P 08562732 6.99 SGD
In stock
169 159 12P 113 1PC 1 TS-625 12P 08562741 6.99 SGD
In stock
219 209 16P 149 1PC 1 TS-625 16P 08562757 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a transformer terminal block
5
From Japan
On 2014-05-20 13:11:56
No problem.
This review is about item#08562775.

Related Products