Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Campus Loose-Leaf Notepad, Tear-Off Type

Material (cover)
Paperboard
Rule Width (mm)
7
Ruled Line
Horizontally ruled
Paper Quality
High Quality paper
Number of Lines
31
Dimensions (Vetical x Horizontal) (mm)
257x182
Number of Holes
26
Number of Sheets
50
Size
B5
Specification
Round hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(50Sheet) 1 No 936AN 35091533 3.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products