Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Head Magnifying Glass

4.05 (138)
Focal Length (mm)
1.2 X: 520-620 1.8X: 230-320 2.5X: 150-250 3.5X: 80-120 _ x 000 D _ If rolled-up: 3 x: 115-125 3.7 x: 82 - 92 4.7 x: 57 - 67 4.3 x: 65 - 75 5.3 x: 48 - 58 6 x: 40-50
Lens
(Replacement) 4 sheets (with the lens storage case)
Magnification
1.2 x, 1.8 x, 2.5 x and 3.5 x If rolled-up: 3 x (1.2 x +1.8 x), 3.7 x (1.2 x + 2.5 x), 4.7 x (1.2 x + 3.5 x), 4.3 x (1.8 x + 2.5 x), 5.3 x (1.8 x + 3.5 x), 6 x (2.5 x + 3.5 x)
Power
1 AAA batteries
Weight (g)
About 120 (body only)
Accessories
1 AAA batteries (for testing)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-1009L 35096065 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 58
4 star 48
3 star 19
2 star 7
1 star 6
Review Rating: 4.05
138 Customer Reviews
The reviews are automatic translation.
Assembling and adjusting parts etc.
4
From Japan
On 2018-06-09 01:10:26
It is good to be able to adjust the magnification even if replacing the lens a bit. Unlike glasses I just can not work in a narrow place. I think that it depends on the use, I think that it is good for me for price.
This review is about item#35096065.
Replacement of watch packing
5
From Japan
On 2018-06-01 15:37:33
I purchased it because it was difficult to carry out fine work repeatedly. It looks good.
This review is about item#35096065.
Soldering, substitute for reading glasses
5
From Japan
On 2018-04-24 15:16:00
I will become presbyopic, I will do fine work of 0.1 millimeter while wearing myopic glasses, but I would like to continue with this in the future. We may have heavy weight and fatigue for a long time, but it is good where you get high magnification by adding lens replacement, where you can use it while wearing glasses, not jumping up and falling. I am concerned about whether it fits down due to deterioration, fit to the head, but I think that it is cheap and tried and purchased on the day of discount.
This review is about item#35096065.
General work at hand
4
From Japan
On 2018-02-01 15:24:49
I felt that there was something more than the price for the ease of viewing the lens itself. However, if you devise another form such as shape and hardness, the visor part will be easier to use. I think that the battery is not essential in the light, but even if I omit this, I do not feel like I will improve the handling better. I expect that improvement will be undertaken first from the shape of the visor.
This review is about item#35096065.
Toy repair
5
From Japan
On 2018-01-28 23:02:16
I am very happy because I can use it while wearing glasses.
This review is about item#35096065.
Processing of hobbies
5
From Japan
On 2017-12-13 15:06:21
It has enough performance for price reasons.
This review is about item#35096065.
When board soldering
3
From Japan
On 2017-11-16 14:55:18
Because presbyopia, fine things became hard to see, so I was using monocular objects but purchasing binocular type as distance sense is hard to grasp Easy to see because it can be enlarged considerably by combining lenses It is equipped with an LED light, but because it has weight of the battery, it comes down and it is not easy to use so it is not used Angle fixing of the lens is weak and it will be misaligned during use I think that it is roughly a good product as workability is considerably improved if I think of the difficulty at the time of monocular eye
This review is about item#35096065.
Lettering painting work
4
From Japan
On 2017-02-23 14:48:35
You can wear it even from glasses. The focus is about 20 cm, I think that it is better to go a little further. Personally, the LED lamp is unnecessary so it is removed and lightened. Unless you use it all the year, price versus effect is outstanding.
This review is about item#35096065.
During machine maintenance
4
From Japan
On 2017-02-01 15:07:32
I could see clearly than I expected. A little tightening of the head softly
This review is about item#35096065.
Soldering of precision parts
5
From Japan
On 2017-01-30 15:58:10
Adjustable because there are multiple types of lenses. Since dry batteries are contained in the brim portion, the difficulty is that it may come down with its weight.
This review is about item#35096065.

Related Products