Buy more than* S$200* and get FREE SHIPPING

Hand Magnet Catcher

3.15 (26)
Material (handle)
Steel
Adsorption Ability (N)
48
...see all
Product Options
ADD TO CART
Overall Length (mm) Material Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Outer Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215 (Adsorption face) steel (Adsorption face) 90 280 1PC 1 QJ8002 35096074 25.66 SGD
In stock
690 (Adsorption face) Resin (Adsorption face) 88 520 1PC 1 QJ8003 35096083 35.09 SGD
Shipped after 2017-06-21
ADD TO CART
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 3
1 star 7
Review Rating: 3.15
26 Customer Reviews
The reviews are automatic translation.
Narrow in the field
2
From Japan
On 2017-04-27 14:52:01
I wanted a little more magnetic force. I can not pick it up with this.
This review is about item#35096074.
Floor cleaning, etc. of the factory.
5
From Japan
On 2017-03-25 19:09:40
Was purchased casters hand magnet broom at the same time, the narrow place this is a convenient, will also take the easy powder, such as baby Thunder. ... The only thing to get to the magnet but Ne.
This review is about item#35096083.
Recovery of drills and milling of Chirico
4
From Japan
On 2017-02-28 17:08:02
Lacking not because the bottom of the metal, the metal piece is not attached to the side in addition to.
This review is about item#35096074.
Sorting of waste and metal
1
From Japan
On 2017-02-10 15:25:02
Magnetic force is too weak, it does not become useless. Better cheap home improvement
This review is about item#35096074.
Sorting
1
From Japan
On 2016-02-26 04:12:16
Weak handle
This review is about item#35096074.
Swarf cleaning
2
From Japan
On 2016-02-14 17:12:42
It uses the chips cleaning of threading machine, but it is less dissatisfaction amount Hittsuku at once weakened the force of the magnet
This review is about item#35096074.
Pick up, such as fallen nail
5
From Japan
On 2015-12-17 14:44:08
Cheap and was good.
This review is about item#35096074.
During the cleaning of the drilling machine and milling, it is useful for the removal of the chips went into the groove.
5
From Japan
On 2015-10-13 15:08:53
Cheap and easy to use I think that good, but it is best if there is a little more magnetic force.
This review is about item#35096074.
Sorting of scrap metal
4
From Japan
On 2015-10-13 10:08:29
It is using to clean the fine piece of iron that came out in the drill work, etc., but you can adsorption main issue without. Overall length is easy to use if a little longer.
This review is about item#35096083.
Pick up nails
5
From Japan
On 2014-03-22 18:48:38
Well Hittsuku.
This review is about item#35096083.

Related Products