Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Using Angle (degree) Adsorption Ability (N) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Main Unit Dimensions (Height H x Width W x Thickness) (mm) Using Angle (degree) Adsorption Ability (N) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120x82x15 - 45degree/90degree 88 304 S 1pc 1 S 18500308 10.99 SGD
In stock
190x122x25 - 45degree/90degree 245 995 L 1pc 1 L 18500317 26.99 SGD
In stock
- 103x155x17 - 200 550 - 1PC 1 QJ6002 35096092 14.99 SGD
In stock
- 90x120x16 - 220 About 460 - 1PC 1 QJ6014 35096101 13.99 SGD
In stock
- 110x137x23 - 340 About 910 - 1PC 1 QJ6015 35096117 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 8
3 star 9
2 star 1
1 star 3
Review Rating: 4.15
48 Customer Reviews
The reviews are automatic translation.
Car Maintenance
3
From Japan
On 2017-09-27 18:08:37
Purchased in vertical placement of metal during welding. I can use it without problems.
This review is about item#18500308.
Welding operation
5
From Japan
On 2017-07-12 15:15:37
Thanks to this, the angle work is also angular and the magnet is strong and goo.
This review is about item#35096092.
Holding right angle of arc welding
5
From Japan
On 2017-06-07 14:49:27
There is no dissatisfaction with moderate magnetic force. Product finishing is also good, it is becoming a child's toy. Lol
This review is about item#35096092.
Perpendicularity at the time of welding
5
From Japan
On 2017-05-17 18:22:27
There is also magnetic force, there is no particular problem. I think cost performance is high.
This review is about item#18500317.
Welding operation
5
From Japan
On 2017-04-11 14:45:24
It is very convenient to give a right angle. I am satisfied with the price as well. I hope you can use both hands.
This review is about item#35096092.
For welding
4
From Japan
On 2017-04-05 15:31:47
Because it is for diy, this size is easy to use. There is also a magnetic force so recommend it
This review is about item#18500308.
welding
5
From Japan
On 2017-02-09 16:02:54
I am using it at the time of welding, but it is very convenient to have such a product.
This review is about item#35096092.
Welding assembly work
4
From Japan
On 2017-01-28 18:09:13
It is convenient not only when right angle is given but also when aligning faces.
This review is about item#18500317.
Scribble work on welding and surface plate
5
From Japan
On 2017-01-24 08:35:48
There is more magnetic force than I thought, it can be used without problems at all.
This review is about item#18500308.
Used for welding operation
5
From Japan
On 2017-01-21 16:15:12
It is inconvenient for size M to make a small thing, and this time I purchased S size It was perfect for welding 9 mm round steel.
This review is about item#18500308.

Related Products