Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Lights

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
110
...see all>
Product Options
ADD TO CART
Weight (g) Vice Width(mm) Power Cord Main Part Dimension (mm) Cord Length (m) Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Vice Width(mm) Power Cord Main Part Dimension (mm) Cord Length (m) Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1400 65 2 core 245x170x170 5 E26 200 1PC 1 RY-205 35091646 -
Discontinued
[x]
1900 110 2 core 245x170x170 5 E39 500 1PC 1 RY-505 35091664 -
Discontinued
[x]
2400 110 3-core 320x215x215 10 E39 300 1PC 1 RY-310KY 35091673 -
Discontinued
[x]
1400 110 2 core 245x170x170 0.3 E39 500 1PC 1 RY-500 35091637 -
Discontinued
[x]
1300 110 2 core 320x215x215 0.3 E39 300 1PC 1 RY-300 35091621 -
Discontinued
[x]
900 65 2 core 245x170x170 0.3 E26 200 1PC 1 RY-200 35091612 -
Discontinued
[x]
1800 110 2 core 320x215x215 5 E39 300 1PC 1 RY-305 35091655 -
Discontinued
[x]
2500 110 3-core 245x170x170 10 E39 500 1PC 1 RY-510KY 35091682 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Temporary lighting during in-house work
4
From Japan
On 2015-07-18 16:41:51
Is the problem of the lamp itself rather than the instrument, the center of the optical axis is not too bright. The surroundings are bright. The knob of the vice part is not a thing like a common butterfly screw, but it is a stick type knob like a sako, so I thought that it is easy to put in force, but as ease of use preference can be divided?
This review is about item#35091655.
Lighting in the darkened workplace at dusk
1
From Japan
On 2011-10-31 11:18:09
With the use of about 2 hours a day, I used the light for one week and the light bulb broke. I stuck to cheap and bought it, but why do not you do too low a lifetime? I do not seem to be able to buy a replacement bulb here, which is inconvenient. I will not buy it anymore.
This review is about item#35091637.

Related Products