Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

USB Optical Sensor Mouse

4.00 (1)
Number of Buttons
3 (Center wheel button and scroll function)
LED Color
red
Interface
USB
Resolution Capability
800CPI
OS Support
Windows7, XP, Vista
Dimension / Size (mm)
105x56x34
Cable Length (m)
About 1.3
Weight (g)
About 80 (Including the cable)
Dimension (mm)
105x56x34
...see all>
Product Options
ADD TO CART
Connector Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
USA A type White 1PC 1 OMO-020N W 35088584 -
Discontinued
[x]
USB A type Blue 1PC 1 OMO-020N A 35090133 -
Discontinued
[x]
USA A type Silver 1PC 1 OMO-020N S 35090142 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
PC input work
4
From Japan
On 2012-07-20 19:02:56
Click tickiness is cheap, but it works well and this price is fine. Although it is durable afterwards, I have just started using it and I do not know.
This review is about item#35090133.