Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Underlying Sensor Basic

4.00 (2)
Detection of Depth (mm)
About 19
Body Dimensions (mm)
136x56x35
Battery
9V x 1piece
Product Weight (g)
101 (Battery is included)
Material
ABS resin
TRUSCO Part Number
361-0616
Specification
[alarm available for] Veneer, Plasterboard(wall materials), Metal and Wood [alarm no available for] ALC, Concrete, Mortar, Metal(wall materials), Metal, Wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78575 35091831 22.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Support tree position survey of the ceiling board
5
From Japan
On 2015-10-19 16:37:45
Operation is easy useful tool very easy to use and easy However, the cloth that is affixed to the slide surface is eye is too rough, slip, since the detection failure, such as likely to occur, we use to cover with tape
This review is about item#35091831.
Wall drilling of air conditioning installation
3
From Japan
On 2014-12-17 22:30:33
The use level of the home DIY, I think that you sure you want at the price corresponding ability. But you might only individual that we have this time was purchased, but there was a gap in the hold-down portion of the battery. Of course, because it is not energized bad contact, you have to use to deal stuffed with paper.
This review is about item#35091831.

Related Products