Buy more than* S$200* and get FREE SHIPPING

Underlying Sensor Super

5.00 (7)
Detection of Depth (mm)
About 19
Body Dimensions (mm)
153x61x42
Battery
9V x 1piece
Product Weight (g)
134 (Battery included)
Material
ABS resin
Specification
[alarm available for] Veneer, Plasterboard(wall materials), Metal and Wood [alarm no available for] ALC, Concrete, Mortar, Metal(wall materials), Metal, Wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 78576 35091847 34.02 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Confirmation of the back of the wall
5
From Japan
On 2017-05-24 12:53:18
It reacts firmly. It was nice to Super because it also finds wires.
This review is about item#35091847.
Carpenter work
5
From Japan
On 2016-11-22 13:22:02
Us looking neat the base. The ability to sense the wire comes with, but was working properly. I think that it is indeed Shinwa.
This review is about item#35091847.
Working
5
From Japan
On 2016-11-03 23:00:00
Anyway cheap It was good to come by. In addition to purchase.
This review is about item#35091847.
Find the location of the studs
5
From Japan
On 2016-04-17 19:52:46
Previously, it is accurate and easy to use than those that were used.
This review is about item#35091847.
Anchor plug attachment to the calcium silicate board
5
From Japan
On 2015-05-22 16:53:25
Used to search for the pillars in the calcium silicate board the back of the thickness of about 12mm. It worked well with a solid reaction.
This review is about item#35091847.
Furniture installation
5
From Japan
On 2014-11-24 23:41:39
Sensor also reacts clearly, I use it without problems. Ease of holding is also a good point.
This review is about item#35091847.
Foundation found
5
From Japan
On 2014-03-22 07:35:38
Because it is cheap, I purchased it for the first time while remembering the concern about the accuracy. It looks like a light toy, but it searched for a stick on the back side. I was hunting the wall and looking for the foundation until now, which senses the edge of the base and the base and displays it with an arrow (↑) with the LED light. It also senses the wire cords in the wall, so it avoids the danger of working with intuition. Because it only detects foreign objects in the wall, expensive products are unnecessary. This was a good shopping.
This review is about item#35091847.

Related Products