Buy more than* S$200* and get FREE SHIPPING

Digital Programme Timer II

4.53 (40)
Input
AC100V(50/60Hz)
Power Consumption (W)
1
...see all
Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Weight (g) Material (Body) Color Specification Number of Oprerations Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Weight (g) Material (Body) Color Specification Number of Oprerations Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65x33x68 93 PC (polycarbonate) White - 14 program (1min units) 1PC 1 PT70DW 01791798 21.83 SGD
Shipped after 2017-04-04
65x32x68 92 PC (Pori Karbo) Gray (Clock error) maximum+/-2 minutes/month 14 programs (one second bit) 1PC 1 PT50DG 35091901 -
Discontinued
[x]
65x32x68 92 PC (Pori Karbo) White (Clock error) maximum+/-2 minutes/month 14 programs (one second bit) 1PC 1 PT50DW 35091917 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 7
3 star 0
2 star 0
1 star 3
Review Rating: 4.53
40 Customer Reviews
The reviews are automatic translation.
Equipment and lighting operation control of the Showroom
5
From Japan
On 2017-02-13 10:32:05
Very easy to use and provides a variety of weekly schedule. Since the setting even if power is turned off is held use in two stages is also possible, which enables more complex control. We want to expand the range also be used in the future.
This review is about item#1791798.
Watering work
5
From Japan
On 2017-01-06 09:04:00
We use in watering the field, but I am satisfied. Also survived me to freely watering time of absence.
This review is about item#35091901.
ON when the warm the drug of peritoneal dialysis, OF
4
From Japan
On 2017-01-06 01:27:25
There are a lot of number of programs small is very convenient. Touching set to button insidiously is, because I may change, we put a transparent cover of acrylic. It is perfect if there is a locking mechanism or cover. I want also backlight character of the liquid crystal is a bit more big.
This review is about item#1791798.
Automatic lighting of the lighting
5
From Japan
On 2017-01-05 19:10:08
Is a daily timer setting is easy to use and easy. You can also use plenty of minutes setting
This review is about item#1791798.
Regular opening and closing of the Motabarupu
4
From Japan
On 2017-01-05 14:31:33
The is attractive use price is cheap as a timer of the winter freeze hat Slightly more complex instructions is
This review is about item#1791798.
When do day-to-day water
4
From Japan
On 2016-10-27 22:21:19
Used in water pump and set to spear automatic water in one week away. Now somehow.
This review is about item#1791798.
Remote power on-off control
4
From Japan
On 2016-10-03 11:11:18
It was attached to one hour away by car from the office. Time can be set for each 1 minute, it may be convenient to be able to be set for each day of the week. The point is a high place that can hold a time even if the power outage. (Because in the suburbs can also often be a power outage in a lightning strike ...) Since the time of the shift is small with one month, power management is now easier.
This review is about item#35091917.
Turn on and off of the pump to pump the water
5
From Japan
On 2016-08-20 19:23:25
Very easy to use if on-off only of power. Change in the program, add a simple, can be satisfied if this price can be set in 1-minute increments.
This review is about item#1791798.
Mosquito of timer
5
From Japan
On 2016-08-11 19:26:24
Evening, was set to mosquito is attached to the front door. I use without problems.
This review is about item#1791798.
The experiment (for the setting of the pump)
5
From Japan
On 2016-08-04 16:12:47
Timer of time setting is easy, and was extremely easy to use.
This review is about item#01791798.

Related Products