Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR185L2W

4.00 (3)
Compatible Filter
L2W
Standard
RL2
...see all>
Product Options
ADD TO CART
Weight (g) Size Specification For Asbestos Countermeasure Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) Material (welding face) National Certification Acceptance Number Particle Collection Efficiency (%) Inhalation Resistance (Pa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Specification For Asbestos Countermeasure Exhaust Resistance (Pa) Intake Resistance Rise Value (Pa) Material (welding face) National Certification Acceptance Number Particle Collection Efficiency (%) Inhalation Resistance (Pa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
390 or less M String 6-point-supported Three corresponding levels 60 or less 200 or less TPE (thermoplastic Esutorama) No. No. TM452 96.0 or more 80 or less   1PC 1 DR185L2W 35091926 229.99 SGD
In stock
- L - - - - - TM452 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DR185L2W 55144836 229.99 SGD
Shipped after 2018-08-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Lining ground treatment
2
From Japan
On 2016-04-12 23:38:03
Although there is something like a work pattern paint attached, the outer side of the lens can be wiped with acetone or the like, but the inside has melted and the surface is melted and it became useless It is my mistake that I checked only on the outside Since it is impossible to think about what was soaked up to, it should be a precautionary note! I am sorry that the feeling of use is very good
This review is about item#35091926.
Pesticide spraying
5
From Japan
On 2015-04-02 22:41:14
It is very good to be attached.
This review is about item#35091926.
Sowings (work collecting wood chips at sawmills)
5
From Japan
On 2011-11-25 11:06:35
I do not know where to look for the replacement part of the filter for the mask. I'd like to exchange the same filter as the one I had when buying it, but since I was on the Internet, I do not know where to look. I would like you to tell me where there are replacement parts
This review is about item#35091926.

Related Products