Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crystal Scale

4.24 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
120x120
Screen Display Dimensions (mm)
55x27
Main Part Dimension (mm)
180x120x33
Minimum Display (g)
0.5
Weighing (g)
1000
Specification
Hook hang hole
Accessories
AA battery x2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-1 35091935 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.24
21 Customer Reviews
The reviews are automatic translation.
Surveying of mail items
5
From Japan
On 2018-04-28 18:00:44
Even though it is small, it is active everyday. Convenient. It is good because the body is light.
This review is about item#35091935.
Simple measurement at paint formulation
5
From Japan
On 2018-04-22 18:20:11
Used for weighing in the order of several hundred g. Sensitivity is 0.5 g or less for 10 g or less, so it is not very suitable, but enough for weighing more than 100 g. It is inexpensive in terms of price, and since the necessary battery is also AA, it is also a matter of battery life. (Other AAA batteries are many others) After that, durability. Although I do not know without using this for a certain period of time. . . .
This review is about item#35091935.
Weighing vegetables
5
From Japan
On 2017-12-13 14:42:35
The dial is also easy to see, and it was saved because the COSPA is also good. For use at home, it can be sold separately, so I think that it will be better if AC power becomes available. I have just started using it, and I do not know well, like having batteries.
This review is about item#35091935.
Surveying of mail items
5
From Japan
On 2017-11-15 08:19:57
This is useful. I am using it to check the amount of stamps.
This review is about item#35091935.
Sample weighing
1
From Japan
On 2017-10-25 14:43:56
Hakari (which is naturally given a proofreading / traceability system chart) that is being calibrated on a regular basis, it is troublesome to have to go to the installation place when weighing a little thing, and purchased this item However, since nothing is posted immediately after pressing "ON" or "0 display", the numerical value will change, so it will not be useful as a hakari The place of use is a place not affected by wind and vibration
This review is about item#35091935.
Weighing operation
5
From Japan
On 2016-09-30 07:05:20
Easy to use. Because digital is big, it is easy to see. Light and compact.
This review is about item#35091935.
Exported small package
2
From Japan
On 2016-02-13 21:24:18
I did not notice, but you can not have up to 1 kilogram. If it is a bit heavy, an error mark appears, and eventually there is no choice but to use a simple scale up to now. Sorry. inconvenience. Other functions are good.
This review is about item#35091935.
Weighing of mail items
4
From Japan
On 2016-02-03 09:35:58
I purchased it by replacing it with an analog measuring instrument to weigh on stamping. Corner 2 It is difficult to do a bit for the size of the main body to try the weight of the envelope, but it is using it without problems.
This review is about item#35091935.
Weighing vegetable shipment
1
From Japan
On 2015-02-24 19:56:22
When weighing vegetables, when you place things, you may get pressed with the 0 display button, so you can not stand practical use. Price satisfaction can not be evaluated · · · · · · · · · · · · · · · · · · · · · · ·
Weight of powder
5
From Japan
On 2014-06-19 17:42:57
Price is enough,
This review is about item#35091935.

Related Products