Buy more than* S$200* and get FREE SHIPPING

Digital Indoor And Outdoor Thermometer

4.26 (65)
Sensor Cable Length(m)
2 (outdoor type)
Pricision (deg C)
0 To 40 degree c: +/- 1.0/0 to 40 degree c other than: +/- 2.0
Temperature Measurement Range (deg C)
indoor: -5-50 outdoor: -20 - 70
Main Part Dimension (mm)
[Y]115x52x17
Specification
With the hook hole for wall tapestries
Accessories
(AAA type dry cell x one piece) stand with a battery and magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTD-3 35091953 19.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 18
3 star 8
2 star 2
1 star 2
Review Rating: 4.26
65 Customer Reviews
The reviews are automatic translation.
Measurement of indoor and outdoor temperatures
5
From Japan
On 2017-09-09 20:11:04
It is good to be able to display the highest and lowest temperatures. We use it to observe the growing condition of crops.
This review is about item#35091953.
Measurement of water temperature and temperature
4
From Japan
On 2017-06-12 08:16:01
Although there are some errors that can measure the highest and lowest temperatures at this price, there is no sense of incongruity since the same thing is used
This review is about item#35091953.
Inspection of air conditioner
1
From Japan
On 2016-11-18 18:05:05
Even if indoor temperature and outdoor temperature indication are in the same place, there is a difference near 2 ℃ and this difference in the vicinity of 20 ℃ is zero reliability
This review is about item#35091953.
Simple temperature measurement
5
From Japan
On 2016-06-15 08:24:03
Inexpensive. I am using it without problems.
This review is about item#35091953.
Inside, outside temperature check
5
From Japan
On 2016-03-11 17:08:01
Since there is a magnet on the back, it sticks to the steel frame and it is convenient for using at the factory.
This review is about item#35091953.
Measurement of ground temperature of field
3
From Japan
On 2016-02-24 21:15:20
It is saved because we can make a freezing point measurement in this area.
This review is about item#35091953.
For temperature management
5
From Japan
On 2015-11-05 17:54:50
It is not used for air temperature, but it is used to measure water temperature. I used it for 5 years without breaking at all. I let it submerge, it is an order by replacement.
This review is about item#35091953.
In the warehouse
3
From Japan
On 2015-09-10 21:04:36
Numbers are easy to see ^ ^
This review is about item#35091953.
Farm work
3
From Japan
On 2015-05-19 15:16:12
It is used for agricultural work, temperature management inside the house. It is convenient because you know the maximum and minimum temperature and there are also external sensors, so you can record the temperature inside and outside the house. However, there are variations in accuracy, so you need attention.
This review is about item#35091953.
The degree of effectiveness of the car's air conditioner
4
From Japan
On 2015-04-20 19:24:53
I bought it because I wanted to know how much it will cool down by maintenance of the air conditioner of the car. Although it did not ask for accuracy because it is about 1000 yen, IN was also in the natural state (there was a cord and there was a temperature sensor at the tip) were almost the same value. Although there is no standard thermometer, it seems that it is almost matching. It's convenient because you can put the back on the desk, hug it on a wall with a magnet, and hook you up. People looking for design because it is cheap may be unsuitable.
This review is about item#35091953.

Related Products