Buy more than* S$200* and get FREE SHIPPING

Large Screen Stopwatch

3.71 (17)
Maximum Timing
23 hours, 59 minutes, 59 seconds
Screen Display Dimensions (mm)
phi 33
Main Part Dimension (mm)
[Y]96x64x25
Color
Gray
Specification
1/100-second stop-watch function, clock display, calendar display, alarm function
Accessories
With battery (44x1 alkaline button cell LR)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-G 35091962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 2
1 star 2
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
Soccer practice
5
From Japan
On 2015-11-23 15:50:32
The screen is large and easy to see and operation is easy to use.
This review is about item#35091962.
Lap measurement
1
From Japan
On 2015-08-29 14:53:21
I can not measure lap
This review is about item#35091962.
Basket timeout measurement
4
From Japan
On 2015-08-08 09:31:47
The display is large and easy to see The operation feels a little dull.
This review is about item#35091962.
On-site measurement
1
From Japan
On 2014-12-04 09:59:11
The one purchased in September 2014, the stopwatch function has stopped moving anymore. Although the display on the screen is shown, there is no response even if you push the button at the time of the stopwatch screen. Is not it broken in 3 months?
This review is about item#35091962.
Measurement of machine cycle
3
From Japan
On 2014-11-24 13:42:46
One of the three purchased items did not stop even if the contact start / stop button was pressed. I used it even now even if I used it repeatedly, but the cause is still unknown.
This review is about item#35091962.
To measure the charging time of the lipo battery
5
From Japan
On 2014-03-11 07:24:42
Even without looking at the instruction manual I was able to set the time etc. easily. Screen display is also big and it is very easy to see.
This review is about item#35091962.
Scheduled for use in regional athletic meetings
5
From Japan
On 2013-05-01 09:07:32
Anyway it is cheap and the dial is big and easy to see
This review is about item#35091962.
Time measurement
4
From Japan
On 2012-10-25 22:23:22
I am satisfied with the price, but I wanted a lap function if I wanted greed.
This review is about item#35091962.
Measurement of experiment
5
From Japan
On 2012-07-20 12:41:10
Size easy to hold. It is hard to hold even if it is smaller or larger. The battery is also ordinary LR 44 and maintenance is good.
This review is about item#35091962.
For man-hours control in factory work
5
From Japan
On 2012-05-23 12:22:56
The display screen is large, operability is simple and easy to use. Moreover, I think that I will continue to use / purchase because it is a use that makes it easy to exchange batteries.
This review is about item#35091962.

Related Products