Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti-Drip Timer With Clock

3.75 (4)
Maximun Setup Time
99 minutes and 50 seconds
Screen Display Dimensions (mm)
49x21
Main Part Dimension (mm)
[Y]90x82x18
Color
Black/chrome plating
Specification
Clock function. Count up function. Repeat function. Easy attachment magnet. Strap hole.
Accessories
With battery (2032x1 lithium battery CR)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QTB 35091971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Time management within the food processing plant
2
From Japan
On 2011-09-15 16:57:52
Although the feeling of use is good, the backing magnet and the material holding the main body are peeled off with the main body with moisture because of double-sided tape. Because of that there is a danger of getting into a foreign object so remove the magnet at the time of purchase and fix it with a two liquid bond. Although it is drip-proof use, it is a point that weak moisture-resistant double-sided tape can not be obtained.
This review is about item#35091971.
We use it in the bakery kiln.
3
From Japan
On 2011-08-24 16:30:06
The lower button. When you press Reset etc., it falls when the place is bad. When falling, the lid of the battery often breaks, there are no individuals that could be used until the battery exhausted until now. However, since it is attractive at the size of the timer's sound and price, I am continuing to purchase, but I would appreciate it if I can improve the above case.
This review is about item#35091971.
With a bath at home
5
From Japan
On 2011-05-10 06:51:24
no problem
This review is about item#35091971.
As an estimate of work time
5
From Japan
On 2011-02-28 14:45:40
Easy to see, easy to operate, drip-proof and convenient
This review is about item#35091971.

Related Products