Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

3.88 (8)
Humidity Measurement Accuracy
+/-5% (at room temperature 35 to 85%)
Weight (g)
55
...see all
Product Options
ADD TO CART
Temperature Measurement Precision Scale Interval Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Measurement Precision Scale Interval Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-2 deg C (-10-40 deg C) temperature: 2 deg C humidity: 5% [Y]phi100x25 White 1PC 1 - 35091987 -
Discontinued
[x]
+/-2 degreec (-10 - 40 degreec) temperature: 2 degreec humidity: 5% phi100x25 Blue 1PC 1 - 35091996 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Confirm indoor environment
5
From Japan
On 2015-03-27 11:21:55
It is used to check the temperature inside the work room. It is small and easy to see. It is more convenient if there is a sign of comfortable temperature and humidity.
This review is about item#35091996.
Monitoring indoor temperature and humidity when using cooler.
3
From Japan
On 2012-07-30 10:43:12
Manufacturer 2 year guarantee is attached, I think that it is a good product, but appearance, the stand is cheap and the humidity display is small. There was a similar thing at the home center Daiki by Apex made by ¥ 780-, although the display was small but the one with wooden outer shape was also \ 1780-, so I purchased it but I think that the accuracy is the same for all three.
This review is about item#35091996.
I used it to check the room temperature humidity inside the machine room
3
From Japan
On 2012-04-17 23:42:47
If it is from the price it will be no problem but if the specification of the foot is cheap like angle adjustment can be saved
This review is about item#35091996.
Control of temperature and humidity during painting
2
From Japan
On 2012-01-16 08:45:15
When using outdoors, an error of temperature was generated.
This review is about item#35091996.
It is room placement.
4
From Japan
On 2011-11-18 12:49:11
I am using it as a guide for "on and off" of the air conditioner. The standard is 28 ° C in summer and 20 ° C in winter.
This review is about item#35091996.
It is not used for work
5
From Japan
On 2011-10-25 14:02:53
Effective for daily hot and humidity indication
This review is about item#35091996.
Office room temperature monitoring.
5
From Japan
On 2011-05-26 13:15:59
The thermometer was fairly accurate. I want a magnet on the back.
This review is about item#35091987.
Used in food storage.
4
From Japan
On 2011-01-17 15:44:55
I wish it had been a little bigger.
This review is about item#35091987.

Related Products