Buy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

4.29 (14)
Humidity Measurement Accuracy
+/-5% (at room temperature 35 to 85%)
Weight (g)
220
...see all>
Product Options
ADD TO CART
Temperature Measurement Precision Scale Interval Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Measurement Precision Scale Interval Main Part Dimension (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-2 deg C (-10-40 deg C) temperature: 2 deg C humidity: 5% [Y]phi220x30 Blue 1PC 1 - 35092014 23.99 SGD
In stock
+/-2 degreec (-10 - 40 degreec) temperature: 2 degreec humidity: 5% phi220x30 White 1PC 1 - 35092023 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2017-11-22 11:27:08
I got lost with digital things, but I made it this item of simple design without battery worry. I used it on a wall hanger like a clock, but I thought that the display was also good for making this item easy to see.
This review is about item#35092023.
We measure the temperature and humidity of the room
4
From Japan
On 2017-04-01 22:17:33
A hygrometer that is big and easy to see feels the era without the need for refueling and labor for water compared to the old days
This review is about item#35092014.
For workplace temperature and humidity management
5
From Japan
On 2016-06-27 15:31:08
The display is large and easy to see. In addition, it was even better to purchase at a price of 15% off with a monaural DAY.
This review is about item#35092014.
Temperature and humidity management
5
From Japan
On 2014-06-17 21:17:14
I bought two, one is placed in the same place as the maker's digital and the other in a place that is far away. Usually, digital is easy to see, but digital is put in order to compare because I do not know when I shifted. It is reassuring that there are two! There is almost no error. It is very convenient when you want to know rough numbers from a distance!
Because we are managing the humidity at the factory, it is put in several places
5
From Japan
On 2013-03-21 13:14:39
It is easy to see even from a distant place and other hygrometers are small, so it was hard to see, but it is easy to see and pleased
This review is about item#35092014.
Painting,
3
From Japan
On 2013-01-11 19:50:42
Although it is slightly thin, it is measured properly so there is no problem to use at work.
This review is about item#35092014.
Indoor temperature control
2
From Japan
On 2012-12-04 13:06:49
It is about 2 ℃ higher than other thermometers which seems to be accurate. "The object to be measured" is accurate, life, cheap, it will not be bad.
This review is about item#35092023.
We will install one for each department in the factory.
5
From Japan
On 2011-08-15 14:46:35
I think that one with a slightly larger dial (27 cm in diameter) seems to be better, and if the scale is in units of one degree instead of two degrees, it is more appreciated.
This review is about item#35092023.
I normally use it to check indoor humidity and temperature
3
From Japan
On 2011-07-29 00:08:28
Although it seems that this temperature / hygrometer is also described in the instructions, it seems to be accuracy of temperature ± 2 ° C and humidity ± 5%, but it is true as it is. Temperature is constantly keeping a position higher than the set temperature of the air conditioner by 2 ° C. It is a slightly higher display than the one used before. The installation location is the wall on the side of the air conditioner. As it is a place not directly hit by the wind, it probably is the specification of this product. Humidity is also about 5% higher. Although memory is large and easy to see, I think that it is better not to need -30 ℃ in Japanese house ... that it is better to raise the accuracy by that. The appearance is not possible and there is no impermission. The outer frame is shiny and translucent, and the wall looks transparent. It's crappy when you take it in your hand, but it is nice to hang it on the wall. Personally I do not dislike design. I think that it is a good product for the price.
This review is about item#35092023.
It is used for temperature control of the air compressor room
5
From Japan
On 2011-07-07 00:07:24
I think that letters are easy to see with a size that is easy to see even from a little away place
This review is about item#35092023.

Related Products