Buy more than* S$200* and get FREE SHIPPING

Hydraulic Floor Jack

4.25 (12)
Caution
* It can not be used for business use. * Use it together with jack stand (sold separately) when working.
Size (phi mm)
(Saddle) 60
Body Dimensions (Width x Depth x Height) (mm)
710x185x180
Handle Length (mm)
(Body) about 545, (after installation) 1210
Lowest Position (mm)
148
Highest Position (mm)
530
Capacity (t)
3
Operating Temperature Range (deg C)
-20-60
Weight (kg)
17.6
Stroke (mm)
382
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-90 35092032 209.90 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Maintenance of Galant Fortis
5
From Japan
On 2017-09-19 04:30:16
For Evo X and brothers, the suspension stroke was long, replacing from the 370 mm class product. For personal use, the balance between size, head and weight was good, it was a good shopping.
This review is about item#35092032.
Tire exchange
3
From Japan
On 2017-01-05 17:44:54
Used in X-TRAIL (T31). At the time of tire change at the front, inserting the floor jack all the way and making a jack up the handle is slightly bent, so the handle can not be jacked up as I suppose.
This review is about item#35092032.
Studless tire exchange for company car
5
From Japan
On 2016-12-17 14:44:59
About 20 cars of the company, we used it for winter tire replacement. Ease to raise the vehicle. The price is also cheap and can be used satisfactorily.
This review is about item#35092032.
Maintenance of a favorite car
5
From Japan
On 2016-12-10 21:15:57
I am satisfied with cost performance. I am using it without problems.
This review is about item#35092032.
Tire change
5
From Japan
On 2016-05-09 10:38:05
When I changed my car to a minivan, I did not go up with the 2t jack I used in the wagon until now, so I purchased it. There was a margin in the weight capacity and it was easy to lift because there was a lift amount. The body weight is also quite heavy, but it has a sense of stability, so it's good. Because it is worried about oil leakage and lift shortage if it is too cheap, even if it is cheap, choose here highly evaluated.
This review is about item#35092032.
Tire exchange
4
From Japan
On 2015-04-16 06:40:23
I can not use it because the rod shaped iron that raises and lowers the floor jack faces directly above. It will come out just above.
This review is about item#35092032.
Car maintenance
5
From Japan
On 2015-03-10 09:24:58
I used it for tire exchange of SUV car. We were able to work without heavy car jacking up easily and surely and it was safe to use it.
This review is about item#35092032.
To Jimny's Jack Up.
5
From Japan
On 2015-02-12 03:02:31
I got a sufficient lift amount and lifted the Jimny's frame part with a high car height, so that I could finish installing the jack stand with just one shot. It seems that the operation of the pump part is also catching and it can be used for a long time.
This review is about item#35092032.
Tire change of SUV
5
From Japan
On 2015-01-14 16:39:16
Because I am on a 2-inch wizard, if it is an ordinary 2 ton type, the lift height is insufficient and the tire does not take off (laugh). It was really helpful to have this.
This review is about item#35092032.
Winter tire change
3
From Japan
On 2014-11-05 09:38:41
Is the plug-in part sweet? Even if it is plugged in properly, it can not be done well at the time of jacking up and there is a time to "swing". Although it is not as good as it can not be used, replace it if it is a frame of defective item.
This review is about item#35092032.

Related Products