Buy more than* S$200* and get FREE SHIPPING

Electric Sprayer

4.67 (3)
Nozzle Length (cm)
87
Suction Amount (L/min)
50Hz: 3.2 60Hz: 4.0
Pump
Horizontal series of piston-type
Breaker
8A (manual reset type)
Maximum Pressure (MPa[kgf/cm2])
Deadline time: 3.5 [35]
Insulation Assortment
Class E
Nozzle
Spray, direct freely adjustable type
Discharge Rate (L/min)
50Hz: (when spraying) 2.2 / (direct time) 2.5 60Hz: (when spraying) 2.7 (direct mode) 2.9
Hose Length (m)
(Spray, with reel) 20
Power Cord (m)
5
Motor
Split-phase start-up type single-phase motor
Maximum Current (A)
50Hz: 6.1 60Hz: 5.3
Rated Voltage (V)
AC-100
Power Consumption (W)
50Hz: 350 60Hz: 370
Cycle(Hz)
50/60
Output (W)
250
Weight (kg)
9.5
Specification
Electric vaporizer (with case)
Accessories
Inhalation hose phi10x2.5m, surplus water hose phi7x2.5m, discharge hose phi6x20m, nozzle (87cm) x 1 each strainer, Jubiribando, Ties, chemical tank (storage case) x 1 each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-252CL 35092066 469.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Disinfection by cut flower cultivation in the house
5
From Japan
On 2017-09-21 20:29:32
Pressure and discharge volume are just right. However, because the hose is short, it is forced to move in the use place. If you have an extension hose, I would like to connect it and use it. Is not it sold by the hose alone? I would appreciate having a dedicated hose reel. Connection fitting is small diameter and there are no parts
This review is about item#35092066.
Using machine maintenance
5
From Japan
On 2016-08-02 18:23:44
It is a very easy-to-handle item. There is a gun type in the nozzle part, which is more helpful.
This review is about item#35092066.
Farm vehicle disinfection
4
From Japan
On 2012-11-13 11:00:38
It is more powerful than manual and battery type and satisfied with usability. Speaking of greed, the hose is as long as 20 m, so if you have a hose reel, it fits well after use. The same set of makers was sold as well as we went to see the hose reel to the home center, which was cheap at 19,800 yen. I felt that there was too much opening between 27,337 yen. If it is not at least 10% open, you will be puzzled when purchasing other expensive items.
This review is about item#35092066.